Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nozzle Light Plastic Duster with Coupler

5.00 (1)
Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
3
Fluid
Compressed air
Connection Method
Coupler connection
Allowable Temperature (degreeC)
-10 - 60
Maximum Working Pressure (MPa)
1.0
Material
Body/tough nylon parts/brass, iron rubber(NBR), nickel plated
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 132 1PC 1 K-IXS01-1S 09347231 21.99 SGD
In stock
300 150 1PC 1 K-IXS01-3S 09347247 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air dust
5
From Japan
On 2015-07-24 11:51:51
I am satisfied that making is lighter than I thought. Because it was made of resin, it was concerned about breakage when dropped, but there was no problem even if it dropped from about 1.5 m to the concrete floor surface.
This review is about item#09347231.

Related Products