Buy more than* S$200* and get FREE SHIPPING

Light Water Duster

4.00 (5)
Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
4.3
Fluid
Compressed air
Nozzle Length (mm)
50
Connection Method
Coupler connection
Allowable Temperature (degreeC)
-10 - 60
Maximum Working Pressure (MPa)
0.7
Weight (g)
214
Material
Body/tough nylon parts/brass, iron rubber(NBR), nickel plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-IXS01-WB 09347283 54.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
To make the base before painting.
4
From Japan
On 2017-12-10 11:19:06
The weight of the tip of the hose lightly lifts up during use. I pass the unnecessary 15 mm nut through the hose and weigh it instead. Since it is not a one-touch coupler, I bought it separately. The glass beads 300 are handy because they can be used normally.
This review is about item#9347283.
Cleaning the air conditioner
3
From Japan
On 2016-07-24 16:56:04
Water droplets are falling from the tip of the nozzle, and it is bad. When the container of water is above the nozzle, water leaks by siphon effect. I think that it is good because the price is cheap.
This review is about item#09347283.
Painting work poetry
4
From Japan
On 2016-06-25 03:05:23
Disassembly Cleaning is easy and easy. I used it when blowing the lower chassis black but it is easy to use. It is better if there is a band because metal fittings with a suction mouth net and hose are easy to come off. I bound it with a wire, but the hose is easy to cut.
This review is about item#09347283.
Parts cleaning of industrial machinery
4
From Japan
On 2015-02-02 15:50:52
I use it for the compressor's cooler cleaning. If you can take the air source, it is possible to clean cleaner than washing with only water pressure. In the winter, however, the washing liquid to be sucked up is frozen, making continuous cleaning impossible. I guess this is the downside. It is a good product.
This review is about item#09347283.
Cleaning the parts of the stove
5
From Japan
On 2014-05-23 16:55:04
Very good according to detergent
This review is about item#09347283.

Related Products