Buy more than* S$200* and get FREE SHIPPING

Deris Silver Soft Cooler Bag

1.00 (1)
Caution
Storage dimensions are the dimensions of the storage folded belt in use.
...see all
Product Options
ADD TO CART
Storage Dimension (mm) Body Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Dimension (mm) Body Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310x250x60 310x260x250 15 About400 1PC 1 M-1851 09965137 26.12 SGD
In stock
215x295x60 215x215x295 - About320 1PC 1 M-1853 09965146 24.22 SGD
In stock
340x330x60 340x260x330 24 640 1PC 1 M-1852 09965121 29.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Shopping, leisure
1
From Japan
On 2016-05-30 18:48:00
Cold is no problem, than cheap home improvement, very good. However, the surface is thin aluminum that for bending point we crack was entered peeling. The first place to cut or cracked with a thin aluminum material that things should be made of a material that can be folding is a matter of course in the wrong as the material of the design stage.
This review is about item#09965137.

Related Products