Buy more than* S$200* and get FREE SHIPPING

Tire Lever

4.83 (18)
Material
Chromium-molybdenum steel
...see all
Product Options
ADD TO CART
Type Weight (g) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Passenger cars, two-wheeled 150 240 Straight type 1PC 1 TL-240 09955705 10.23 SGD
In stock
Passenger cars, two-wheeled 320 360 Straight type 1PC 1 TL-360 09955714 14.61 SGD
In stock
Passenger cars, two-wheeled 540 430 Straight type 1PC 1 TL-430 09955723 26.21 SGD
In stock
passenger car - light truck 1050 510 Straight type 1PC 1 TL-510S 09955732 32.36 SGD
In stock
passenger car - light truck 1050 510 Music type 1PC 1 TL-510L 09955741 32.36 SGD
In stock
passenger car - light truck 1250 610 Straight type 1PC 1 TL-610S 09955757 40.04 SGD
In stock
passenger car - light truck 1250 610 Music type 1PC 1 TL-610L 09955766 40.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
18 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2016-05-27 16:44:07
Satisfaction
This review is about item#09955741.
Car maintenance
5
From Japan
On 2016-05-04 06:41:41
Purchased this product there is anxiety in the underbody, etc. work in the hand of Puraiba. Sense of security can have to work with the sturdiness and shape.
This review is about item#09955732.
Foot around maintenance, etc.
5
From Japan
On 2016-04-20 18:11:56
Purchase I think whether in Puraiba little Yakubusoku on foot around the exchange. Very spartan! Sense of security is there.
This review is about item#09955732.
Car maintenance
5
From Japan
On 2016-04-15 21:56:57
Thing very sturdy. Is a quality goods which is also hand in the automotive maintenance for the Promotion of Science.
This review is about item#09955757.
Tire recombinant
5
From Japan
On 2016-02-24 15:38:56
We used to recombination of the tire when a long time ago who works in the tire shop. It was easy to use both the most length hardness. Other tire lever is a little unreasonable.
This review is about item#09955723.
Even to what.
5
From Japan
On 2015-12-21 22:53:42
If there is, even in what is convenient. Affordable.
This review is about item#09955705.
Off-road bike tire exchange
3
From Japan
On 2015-05-25 21:25:32
21-inch in the work 18-inch spoke wheel, the thickness of the tool tip, was too thick.
This review is about item#09955705.
The front fork of the oil removed
5
From Japan
On 2014-12-20 16:10:56
Not the original use, but it can also be used to remove oil seal.
This review is about item#09955705.
Tire exchange
5
From Japan
On 2014-10-27 17:06:24
We are using the tire recombination of the car, but this is not a problem. I think that cheap and good.
This review is about item#09955714.
Tire exchange
5
From Japan
On 2014-07-04 09:31:49
The quality is OK. Price is ....
This review is about item#09955757.

Related Products