Buy more than* S$200* and get FREE SHIPPING

Suction Cup Rod

4.00 (1)
Purpose
For fitting work on valves
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
Head Size (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Size (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 23 1PC 1 - 09955565 4.99 SGD
In stock
32 21 1PC 1 - 09955574 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to remove slippery items.
4
From Japan
On 2016-10-29 19:10:53
It is good because it can purchase separately. It is good to buy compared with type, size etc.
This review is about item#9955574.

Related Products