Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil Removing Sponges

4.67 (3)
Weight (g)
45
Color
Green
Dimension (mm)
About phi 85 x 10
Material
Sponge contains ultrafine particle compound
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH7024 09963773 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Removing oil film of automobile window
4
From Japan
On 2018-01-31 02:45:19
The performance of oil film removal is satisfactory, but the corners of the window can not be polished because it is round. So cut it in half and use it.
This review is about item#09963773.
Automobile glass polish
5
From Japan
On 2012-03-16 12:03:11
I would like a square to make the corner more polishable if possible.
This review is about item#09963773.
Care of vehicle glass
5
From Japan
On 2010-06-10 19:58:29
It is used with glass care solvents. I think that one who had a little more thickness.
This review is about item#09963773.

Related Products