Buy more than* S$200* and get FREE SHIPPING

Gap Sealing, Ribbon Sealer

5.00 (1)
Tape Length (m)
2.5
Base Material
Isobutylene-isoprene rubber
Tape Width (mm)
18
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH908 09963606 8.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing seal of turn signal
5
From Japan
On 2017-01-18 10:59:56
It is useful for filling the gap between the side marker and turn signal of the old car and the fender part. It is advantageous that it can be shaped like viscosity like hand, has high degree of freedom, and sticks to the hand like butyl and does not need to wipe off the protruding part.
This review is about item#9963606.

Related Products