Buy more than* S$200* and get FREE SHIPPING

Scratch Eraser Sponge

5.00 (3)
Material
Sponge contains ultrafine particle compound
...see all>
Product Options
ADD TO CART
Type Dimension (mm) Description and Applications Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Dimension (mm) Description and Applications Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coarse APPROX. 85 x 10 phi White / light colored vehicles 1PC 1 MH7022 09963755 -
Discontinued
[x]
Fine mesh About phi 85 x 10 For metallic car 1PC 1 MH7023 09963764 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Scratches on the body
5
From Japan
On 2016-05-02 13:48:37
If it is shallow and has enough paint, it can be completely erased.
This review is about item#09963764.
Car abrasion
5
From Japan
On 2015-10-05 11:42:21
You can go with this if there is a scratch that does not go to the painting base. Neither towel nor compound is necessary, it's easy to wear with water and scrub it so easily. Repeat if stubborn dirty, if it gets dirty it will be easy to rinse and it will be easier if you rinse 2-3 times. As it does not mold it is dried after use and it saves after draining but the next time is a little hard so if you moist it enough it will revive
This review is about item#09963764.
I am using it for repairing dirt attached to the pillar.
5
From Japan
On 2014-09-18 17:20:50
Dirt fell well and I am saved.
This review is about item#09963755.

Related Products