Buy more than* S$200* and get FREE SHIPPING

Push-In Fittings, Elbow Union

3.97 (69)
Maximum Working Pressure (MPa)
0.8
...see all>
Product Options
ADD TO CART
Conformity Tube Outside Diameter (phi mm) Fluid Dimensions N (mm) Dimensions M (mm) Screw Dimensions Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conformity Tube Outside Diameter (phi mm) Fluid Dimensions N (mm) Dimensions M (mm) Screw Dimensions Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - - - R1/4 0-60 1pc 1 MPL4-02 21355084 2.99 SGD
In stock
16 - - - R3/8 0-60 1pc 1 MPL16-03 21355102 8.99 SGD
In stock
6 - - - M6 0-60 1pc 1 MPL6-M6 21355093 2.99 SGD
In stock
16 - - - R1/2 0-60 1pc 1 MPL16-04 21355118 8.99 SGD
In stock
10 Air 33 27 R1/8 0 - 60 1PC 1 MPL10-01 09964071 3.99 SGD
In stock
10 Air 35 27 R1/4 0 - 60 1PC 1 MPL10-02 09964087 3.99 SGD
In stock
10 Air 37 27 R3/8 0 - 60 1PC 1 MPL10-03 09964096 3.99 SGD
In stock
10 Air 39 27 R1/2 0 - 60 1PC 1 MPL10-04 09964105 3.99 SGD
In stock
12 Air 38 32 R1/4 0 - 60 1PC 1 MPL12-02 09964114 3.99 SGD
In stock
12 Air 39 32 R3/8 0 - 60 1PC 1 MPL12-03 09964123 4.99 SGD
In stock
12 Air 41 32 R1/2 0 - 60 1PC 1 MPL12-04 09964132 4.99 SGD
In stock
4 Air 21 17.5 M5 0 - 60 1PC 1 MPL4-M5 09964141 2.99 SGD
In stock
4 Air 23 17.5 R1/8 0 - 60 1PC 1 MPL4-01 09964157 1.99 SGD
In stock
6 Air 22 20 M5 0 - 60 1PC 1 MPL6-M5 09964166 2.99 SGD
In stock
6 Air 25 20 R1/8 0 - 60 1PC 1 MPL6-01 09964175 2.99 SGD
In stock
6 Air 29 20 R1/4 0 - 60 1PC 1 MPL6-02 09964184 2.99 SGD
In stock
6 Air 28 20 R3/8 0 - 60 1PC 1 MPL6-03 09964193 2.99 SGD
In stock
8 Air 28 22.5 R1/8 0 - 60 1PC 1 MPL8-01 09964202 2.99 SGD
In stock
8 Air 31.5 22.5 R1/4 0 - 60 1PC 1 MPL8-02 09964211 2.99 SGD
In stock
8 Air 31.5 22.5 R3/8 0 - 60 1PC 1 MPL8-03 09964227 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 11
3 star 7
2 star 6
1 star 7
Review Rating: 3.97
69 Customer Reviews
The reviews are automatic translation.
Used for air tank for airbrush
5
From Japan
On 2018-03-05 06:30:50
Especially there is no leak, it is better to connect the air hose without imposing excessive force on the fit.
This review is about item#09964184.
Air hose routing
5
From Japan
On 2018-02-22 21:44:19
There are various orientations and easy handling of piping became easier. I think that it is a must-have product for my own air brush compressor.
This review is about item#9964087.
Air - Equipment
5
From Japan
On 2018-02-12 08:43:58
A genuine part is pretty expensive to discover this product but it is cheap so it is cheap so it is set back to purchasing equipment again - it is a good product without leakage.
This review is about item#09964175.
Equipment maintenance and improvement
4
From Japan
On 2018-01-12 12:21:16
Can be used as well as a manufacturer I am satisfied with the price and the delivery date
This review is about item#09964166.
Air, vacuum piping
5
From Japan
On 2017-12-14 17:33:44
Durability is problematic because time does not pass, but it is satisfactory in the new condition now.
This review is about item#9964184.
Connection of pneumatic line
2
From Japan
On 2017-11-30 16:14:16
Leakage occurred even after screwing in the end Seal with sealing material Sealing with seal tape Leak stopped, body is cheap, so the seal material is not painted It might be nice.
This review is about item#9964184.
Used to create air suspension for private cars
5
From Japan
On 2017-10-18 17:08:13
Before, I was using brand name items, but it is saved because the price is cheap and can be used without problems.
This review is about item#9964175.
cooling
4
From Japan
On 2017-09-18 15:34:33
It is comparable at present as compared with similar products of domestic famous companies.
This review is about item#9964087.
During machine maintenance
5
From Japan
On 2017-08-05 16:28:38
It is used at the time of maintenance of the machine, because it is a low price that can be used normally, I will also purchase it next time.
This review is about item#9964202.
Air supply
2
From Japan
On 2017-07-01 19:27:58
As was the case with other reviews, there was a blockage in the tube inlet mouth and little air flowed. As it was reviewed, it came to flow through a drill. There seems to be a certain number of similar products, so maybe it is better to review the inspection items?
This review is about item#9964141.

Related Products