Buy more than* S$200* and get FREE SHIPPING

High Flex Form Gray

4.67 (12)
Purpose
Handling of machine assembly, maintainence, sale, and oiling of parts.
Tear Resistance
Level 1 (more than 20N test)
Needle Resistance
Level 3 (more than 50N test)
Cut Resistance
Level 1 (1.2 times more testing)
Abrasiveness Resistance
Level 3 (more than 2000 tests)
Materials (sliding resistant)
Foam Nitrile rubber
Thickness (mm)
0.8
Material
Nylon fiber
...see all
Product Options
ADD TO CART
Size TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 320-5649 Red 16.8 7.2 21.3 1Pair 1 11-801-7 09966871 8.01 SGD
Shipped after 2017-01-23
M 320-5657 Yellow 17.4 7.6 22.5 1Pair 1 11-801-8 09966887 7.53 SGD
Shipped after 2017-01-23
L 320-5665 Brown 19.0 7.9 24.1 1Pair 1 11-801-9 09966896 7.53 SGD
Shipped after 2017-01-23
LL 320-5631 Black 21.2 8.8 25.8 1Pair 1 11-801-10 09966905 8.23 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Automotive-related
5
From Japan
On 2015-08-01 23:18:52
Hard to pierce, it may be workability.
This review is about item#09966905.
When working
5
From Japan
On 2015-06-24 09:51:43
We wash every time of each use, but it does not come According. I think that it is the price correspondingly good product.
This review is about item#09966905.
Packing of goods, etc.
2
From Japan
On 2014-09-26 11:51:25
Slippery.
This review is about item#09966887.
During handling of wire brush
4
From Japan
On 2014-06-17 19:43:42
Those difficult still stuck in for women I think purchase But it is reasonably easy-to-use Durability I think that can not be expected. To determine and to say that as a simple countermeasure
This review is about item#09966871.
Car maintenance
5
From Japan
On 2014-05-22 17:05:41
Good fit, less stuffy. Durability is also decent there, Some in expensive own way, but I think that's a good commodity.
This review is about item#09966887.
Mainly bike maintenance and repair
5
From Japan
On 2014-05-01 17:22:51
The bike and car messing around with is the best. It can also be fine, such as can not be only with bare hands. Bare hands feeling!
This review is about item#09966887.
Pruning of woodworking work or in the garden
5
From Japan
On 2014-04-02 19:05:23
Quality of gloves that are used in the foundation is not cheap. Rubber odor that has been coated on the gloves does not almost. The difference in feeling the difference or more of the price of this kind of gloves 200 to 300 yen I feel. I tried some, but this is I like best so far.
This review is about item#09966896.
We use to car maintenance.
5
From Japan
On 2013-10-09 17:30:23
Easy glove-to-use and fit the hand. It was first compared to buy the S and M in order to confirm the size. Fingers are short of, but, M than S was the easy difficult tired hand so the palm is large. Since then we have continued to use in the repeat. After 100 yen and cheap ★ is six ne! So 6 I want to prepare Toka twin set.
This review is about item#09966887.
It is a repeat
5
From Japan
On 2012-06-27 13:12:57
Scooter - the carburetor, such as the development of, fine work is also possible, is strong.
This review is about item#09966896.
When working
5
From Japan
On 2012-03-19 17:28:43
Good cheap, are used as a protection against cold gloves even when everyday.
This review is about item#09966896.

Related Products