Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gloves High Flex Time 624, Incision-Proof

3.73 (11)
Purpose
Handling of sharp-edged parts, handling of oil on metal, plastic, ceramic, etc. Solar-energy battery industry.
Tear Resistance
Level 3 (more than 100Ntest)
Needle Resistance
LEVEL 4 (more than75 N TEST)
Cut Resistance
Level 3 (5.0 times more testing)
Abrasiveness Resistance
Level 4 (more than 8000 tests)
Materials (sliding resistant)
Polyurethane
Material
Dyneema fibre, spandex fibers and nylon fibers
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color (wrist Part) Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-5719 Red 17.2 7.5 23.0 S 1Pair 1 11-624 09966914 19.99 SGD
In stock
336-5727 Yellow 18.2 8.1 24.0 M 1Pair 1 11-624 09966923 20.99 SGD
In stock
336-5735 Tea 19.4 8.6 25.0 L 1Pair 1 11-624 09966932 19.99 SGD
In stock
336-5743 Black 20.4 9 26.0 LL 1Pair 1 11-624 09966941 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 2
1 star 0
Review Rating: 3.73
11 Customer Reviews
The reviews are automatic translation.
Chestnut glue treatment
2
From Japan
On 2018-03-01 15:53:08
I have not used it yet, but the gloves I tried are annihilated. This glove was written as "strong with prickles", so I ordered it, but when the item arrives "Warning on use" will write "There is no puncture prevention effect by a sharp point ..." Yes.
This review is about item#9966923.
Temporary frame carpenter, demolition work
5
From Japan
On 2017-05-31 19:35:52
The balance between durability and cost is excellent, and I love it for a long time. It is not suitable for wearing work, but it is useful for handling cracks such as glass and tiles.
This review is about item#9966923.
It is also used for woodworking work, farming work at home garden.
5
From Japan
On 2016-05-19 21:29:48
It is very effective for protection of hands (prevention of cuts and thorns).
This review is about item#09966941.
To the work of every knife.
5
From Japan
On 2016-03-07 15:58:57
This is very cheap! Thanks to this, I did not lose my fingers much! A cheap glove glove is also strong enough! I highly recommend it!
This review is about item#09966941.
Tool change (band saw etc.), machine maintenance
3
From Japan
On 2015-06-08 14:46:18
Sewing of the wrist was somewhat crude. I am using it as it is because the trouble of return exchange is troublesome, but the management system is sweet. The function itself is satisfied.
This review is about item#09966932.
Carpentry work
3
From Japan
On 2015-05-27 12:13:01
Besides being able to cut the back of the hand, I can not escape. It is unsuitable for thin ones.
This review is about item#09966914.
Logging work
3
From Japan
On 2014-01-17 18:40:39
· Polyurethane coating started to thin soon, and foundation thread started to be seen. · I did not expect it, but the thorns of the thorns passed easily and stabbed my fingers. · Because there was quite a lot of growth, even people with big hands could afford to spare. It sounded like a rubber hand.
This review is about item#09966941.
Crime prevention patrol
4
From Japan
On 2013-11-20 01:36:11
I tried using it, it was not a burden at all. In consequence,? I am anxious, but I am feeling secure. I would like to emphasize design a bit more.
This review is about item#09966941.
Piping of water supply
2
From Japan
On 2013-07-25 18:01:28
Wear of anti-slip rubber is more severe than previous one.
This review is about item#09966932.
For light work
4
From Japan
On 2011-10-23 09:51:26
It is being used for planting trees and driving bicycles. Soft and comfortable to wear. You can also grasp the handle safely as it will not slide on a bicycle. However, even a small starfish of such a product, a plant gets injured. It used to be the one of Spectra / Spandex previously used. Because it is thin, it passes easily. It is the same even if you pierce with a ballpoint pen. Consider specification usage Please purchase. I am satisfied because I am cheap.
This review is about item#09966923.

Related Products