Buy more than* S$200* and get FREE SHIPPING

Tire Lever

5.00 (2)
Weight (g)
1900
Overall Length (mm)
930
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TL-930 09966704 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Tire exchange for trucks and construction machinery
5
From Japan
On 2015-11-23 18:55:16
As expected it is a special tool. As the finish of the tip is rough a little, I finished it with a paper wheel so as not to hurt the bead part of the tire and the wheel. Since it needs 2 to 3 for large tires, it will be saved if you can make the price cheaper a little more.
This review is about item#09966704.
Car maintenance
5
From Japan
On 2008-11-21 14:21:52
The low flat tire's work is tough on a tire lever of a size that is normally available, but thanks to its track size support it makes it easy to exchange tires.
This review is about item#09966704.

Related Products