Buy more than* S$200* and get FREE SHIPPING

Ultra Magnet Hang Hook

4.57 (7)
Caution
Please observe load limits.Please avoid load of oblique angle, such as a rope.
Load Limit (g)
300 (water surface level )
Precautions for Use
Please observe load limits.Please avoid load on oblique angle, such as a rope.
Materials (hook)
Stainless steel wire
Installation Method
Magnet
Body Dimensions (mm)
30x25x50 (H)
Withstand Load (kg)
2.5 (vertical plane)
Material (Body)
ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 H-515 09966975 5.86 SGD
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
At the production site on site
4
From Japan
On 2017-06-30 09:13:17
It was a stable quality with exact fit. Please again.
This review is about item#9966975.
Hand light · office furniture
5
From Japan
On 2016-07-28 16:27:13
Since the magnetic force is very strong, there is no worry of falling off.
This review is about item#09966975.
Attach it next to the desk and hang it
3
From Japan
On 2016-06-16 18:10:59
It looks weak.
This review is about item#09966975.
Office fittings
5
From Japan
On 2016-04-18 11:54:40
Although it is small, it is quite powerful and very nice.
This review is about item#09966975.
I put on clothes on a wall
5
From Japan
On 2015-11-10 16:56:01
I will not fall. Great.
This review is about item#09966975.
When hanging objects with a little weight
5
From Japan
On 2013-11-30 04:50:48
I have bought this product before at home center before, so I understood. The best is that the magnetic force is strong. Even if you hang a heavy object a little, it will not fall, and will not slip. it's the best. I am grateful if the price is a bit cheaper.
This review is about item#09966975.
Helmet hanging · flashlight hanging
5
From Japan
On 2012-11-21 10:09:30
Because the power of the magnet is strong, you can hang it securely on the cabinet without falling off. Because the magnets are too strong, they require force when removing them, but they do not compare with the things that I have done (going naturally when hung).
This review is about item#09966975.

Related Products