Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

ULTRA MAGNET TOOL HOOK (L)

5.00 (3)
Caution
Please observe load limits.Please avoid load of oblique angle, such as a rope.
Precautions for Use
Please observe load limits.Please avoid load on oblique angle, such as a rope.
Materials (magnets)
Neodymium magnet
Materials (hook)
Stainless steel wire
Installation Method
Magnet
Materials (sliding resistant)
Thermoplastic elastomer
Body Dimensions (mm)
40x45x80 (H)
Withstand Load (kg)
5
Material (Body)
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-516 09966984 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Suspension of whiteboard and others
5
From Japan
On 2017-09-17 15:16:42
The strength of the magnet surface is good. It is resistant to rust even if it is used in places with high humidity.
This review is about item#9966984.
For hooking goods in the factory
5
From Japan
On 2013-06-28 13:18:59
Magnet is also powerful, hook is also easy to use at moderate angle.
This review is about item#09966984.
Hanging air duster
5
From Japan
On 2009-05-16 21:26:18
Because the magnetic force is strong, it does not shift even if it is suspended somewhat roughly.
This review is about item#09966984.

Related Products