Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MAGNET HOOK IN-LINE 5

5.00 (3)
Caution
Please observe load limits.
Load Limit (g)
Hook 1 /240
Precautions for Use
Please observe load limits.
Materials (hook)
Stainless steel wire
Installation Method
Magnet
Body Dimensions (mm)
290x35x55(H)
Withstand Load (kg)
1.2
Material (Body)
Styrene resin
Material
Bar / stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-464 09967011 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Combine desk cables
5
From Japan
On 2017-07-20 15:03:25
Usually I use it in the kitchen, but I use this as a tool to hook up the PC or phone cable hanging behind the company's desk and clean it up. I think that this is quite useful goods.
This review is about item#9967011.
Attach to the side of the refrigerator and lower the kitchen accessories
5
From Japan
On 2017-02-27 12:26:25
It is stable with a solid magnet. It is convenient to move the hook.
This review is about item#9967011.
Key sorting management
5
From Japan
On 2016-08-18 09:52:21
It is convenient to purchase three and use it.
This review is about item#9967011.

Related Products