Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension H (mm) D 4 × L Dimensions C (mm) TRUSCO Part Number Filtration Accuracy (μ) Dimensions B (mm) Compatible d2 X l Dimensions E (mm) Specification Standard Flow Rate (L/min) Dimensions D (mm) Diameter d (mm) Dimensions A (mm) Dimensions H2(mm) Dimensions a (mm) Dimension h (mm) Filtration Pricision (microm) Dimensions H1 (mm) Weight (kg) Dimensions d1 (mm) 2014 TRUSCO Published Page Dimensions b (mm) Outside Diameter D (phi mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) D 4 × L Dimensions C (mm) TRUSCO Part Number Filtration Accuracy (μ) Dimensions B (mm) Compatible d2 X l Dimensions E (mm) Specification Standard Flow Rate (L/min) Dimensions D (mm) Diameter d (mm) Dimensions A (mm) Dimensions H2(mm) Dimensions a (mm) Dimension h (mm) Filtration Pricision (microm) Dimensions H1 (mm) Weight (kg) Dimensions d1 (mm) 2014 TRUSCO Published Page Dimensions b (mm) Outside Diameter D (phi mm) Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 M8x35 55 - 40 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-UL-06B-40U 11707998 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-UL-06B-10U 11708007 -
Discontinued
[x]
189 M8x30 54 - 10 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-03B-10U 11708174 -
Discontinued
[x]
189 M8x30 54 - 10 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-04B-10U 11708208 -
Discontinued
[x]
351 M10x40 65 - 20 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-10B-20U 11708305 -
Discontinued
[x]
433 M12x45 77 - 20 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-F-UL-16B-20U 11708366 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-06B-10U 11708506 -
Discontinued
[x]
351 M10x40 65 - 20 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-10B-20UW 11708576 929.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 10 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-20B-10U 11708655 129.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 10 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-24B-10U 11708682 129.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 10 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-03B-10U 11707912 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-UL-06B-10U 11707973 -
Discontinued
[x]
270 M8x35 55 - 40 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-UL-08A-40U 11708025 46.99 SGD
Shipped after 2018-06-27
351 M10x40 65 - 40 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-10B-40U 11708052 -
Discontinued
[x]
189 M8x30 54 - 40 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-03B-40U 11708192 -
Discontinued
[x]
189 M8x30 54 - 40 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-04B-40U 11708226 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-08B-10U 11708262 -
Discontinued
[x]
351 M10x40 65 - 40 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-10B-40UW 11708585 -
Discontinued
[x]
528 M16x60 95 - 40 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-20B-40UW 11708673 979.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 40 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-04A-40U 11707964 41.99 SGD
Shipped after 2018-06-26
351 M10x40 65 - 10 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-10B-10U 11708034 -
Discontinued
[x]
351 M10x40 65 - 40 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-12B-40U 11708086 -
Discontinued
[x]
528 M16x60 95 - 40 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-UL-20B-40U 11708138 129.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 10 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-UL-24B-10U 11708147 129.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 20 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-UL-24B-20U 11708156 129.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 20 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-04B-20U 11708217 -
Discontinued
[x]
270 M8x35 55 - 20 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-08B-20U 11708278 -
Discontinued
[x]
270 M8x35 55 - 40 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-08B-40U 11708287 -
Discontinued
[x]
189 M8x30 54 - 10 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-04B-10U 11708472 -
Discontinued
[x]
528 M16x60 95 - 20 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-20B-20UW 11708664 1,949.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 20 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-03A-20U 11707928 40.99 SGD
Shipped after 2018-06-27
351 M10x40 65 - 20 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-12B-20U 11708077 -
Discontinued
[x]
270 M8x35 55 - 40 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-06B-40U 11708253 -
Discontinued
[x]
351 M10x40 65 - 40 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-12B-40U 11708348 -
Discontinued
[x]
528 M16x60 95 - 20 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-20B-20U 11708393 149.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 40 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-20B-40U 11708402 149.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 40 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-04B-40UW 11708497 -
Discontinued
[x]
270 M8x35 55 - 20 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-06B-20UW 11708515 -
Discontinued
[x]
270 M8x35 55 - 20 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-08B-20UW 11708542 -
Discontinued
[x]
351 M10x40 65 - 10 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-10B-10U 11708567 -
Discontinued
[x]
433 M12x45 77 - 40 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-G-UL-16B-40UW 11708646 -
Discontinued
[x]
189 M8x30 54 - 10 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-04B-10U 11707946 -
Discontinued
[x]
433 M12x45 77 - 10 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-UL-16B-10U 11708095 -
Discontinued
[x]
528 M16x60 95 - 20 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-UL-20B-20U 11708122 129.99 SGD
Shipped after 2018-06-26
270 M8x35 55 - 20 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-06B-20U 11708244 -
Discontinued
[x]
528 M16x60 95 - 10 176 - M12x20 530 - 600 165.2 Rc2 1/2 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-20B-10U 11708384 149.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 10 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-03B-10U 11708445 -
Discontinued
[x]
189 M8x30 54 - 20 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-04B-20UW 11708488 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-08B-10U 11708533 -
Discontinued
[x]
528 M16x60 95 - 40 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-24B-40UW 11708707 979.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 20 96 - M8x14 190 - 44 83 Rc1/2 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-04B-20U 11707955 -
Discontinued
[x]
270 M8x35 55 - 20 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-UL-06B-20U 11707982 -
Discontinued
[x]
351 M10x40 65 - 10 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-12B-10U 11708068 -
Discontinued
[x]
528 M16x60 95 - 40 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-UL-24B-40U 11708165 129.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 20 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-F-UL-03B-20U 11708183 -
Discontinued
[x]
528 M16x60 95 - 20 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-24B-20U 11708427 149.99 SGD
Shipped after 2018-06-26
351 M10x40 65 - 20 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-12B-20UW 11708603 -
Discontinued
[x]
433 M12x45 77 - 10 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-G-UL-16B-10U 11708628 -
Discontinued
[x]
189 M8x30 54 - 40 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-UL-03B-40U 11707937 -
Discontinued
[x]
351 M10x40 65 - 20 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-UL-10B-20U 11708043 -
Discontinued
[x]
433 M12x45 77 - 20 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-UL-16B-20U 11708104 -
Discontinued
[x]
351 M10x40 65 - 40 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-10B-40U 11708314 -
Discontinued
[x]
351 M10x40 65 - 10 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-12B-10U 11708323 -
Discontinued
[x]
351 M10x40 65 - 20 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-12B-20U 11708332 -
Discontinued
[x]
433 M12x45 77 - 10 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-F-UL-16B-10U 11708357 -
Discontinued
[x]
433 M12x45 77 - 40 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-F-UL-16B-40U 11708375 -
Discontinued
[x]
189 M8x30 54 - 40 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-03B-40UW 11708463 -
Discontinued
[x]
270 M8x35 55 - 40 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-06B-40UW 11708524 -
Discontinued
[x]
351 M10x40 65 - 10 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-12B-10U 11708594 -
Discontinued
[x]
433 M12x45 77 - 20 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-G-UL-16B-20UW 11708637 -
Discontinued
[x]
528 M16x60 95 - 20 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-G-UL-24B-20UW 11708698 1,949.99 SGD
Shipped after 2018-06-26
85.3 - - 279-9855 - - UL-03A-10U · UL-04A-10U - - Differential pressure resistance: 0.7MPa - - - - - - - - - - - 1-1447 - 62.2 - 1PC 1 P-UL-03A-10U 09967614 45.99 SGD
Shipped after 2018-06-27
254.5 - - 279-9901 - - UL-16A-10U - - Differential pressure resistance: 0.7MPa - - - - - - - - - - - 1-1447 - 102.0 - 1PC 1 P-UL-16A-10U 09967641 95.99 SGD
Shipped after 2018-06-27
304.5 - - 279-9928 - - UL-20B-10U · UL-24B-10U - - Differential pressure resistance: 0.7MPa - - - - - - - - - - - 1-1447 - 124.0 - 1PC 1 P-UL-20B-10U 09967657 129.99 SGD
Shipped after 2018-06-26
155.3 - - 279-9871 - - UL-06A-10U · UL-08A-10U - - Differential pressure resistance: 0.7MPa - - - - - - - 10 - 0.22 - 1-1447 - 62.2 - 1PC 1 P-UL-06A-10U 09967623 42.99 SGD
In stock
204.5 - - 279-9898 - - UL-10A-10U · UL-12A-10U - - Differential pressure resistance: 0.7MPa - - - - - - - - - - - 1-1447 - 82.2. - 1PC 1 P-UL-10A-10U 09967632 63.99 SGD
In stock
155.3 - - - 20 - - - - - 100 62.2 - - - - - - - 3 - - - - - 1pc 1 P-UL-08B-20U 11708016 -
Discontinued
[x]
433 M12x45 77 - 40 150 - M10x15 430 - 360 132 Rc2 180 358 20 254.5 - 75 21.5 102.2 - 30 - 64 1pc 1 P-UL-16B-40U 11708113 -
Discontinued
[x]
270 M8x35 55 - 10 96 - M10x16 280 - 85 83 Rc3/4 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-F-UL-06B-10U 11708235 -
Discontinued
[x]
351 M10x40 65 - 10 124 - M10x15 360 - 155 106 Rc1 1/4 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-F-UL-10B-10U 11708296 -
Discontinued
[x]
528 M16x60 95 - 10 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-24B-10U 11708418 149.99 SGD
Shipped after 2018-06-26
528 M16x60 95 - 40 176 - M12x20 530 - 660 165.2 Rc3 215 432 25 304.5 - 96 37 124 - 40 - 90 1pc 1 P-F-UL-24B-40U 11708436 149.99 SGD
Shipped after 2018-06-26
189 M8x30 54 - 20 96 - M8x14 190 - 25 83 Rc3/8 115 139 - 85.3 - 50 2.5 62.2 - - - 45 1pc 1 P-G-UL-03B-20UW 11708454 -
Discontinued
[x]
270 M8x35 55 - 40 96 - M10x16 280 - 100 83 Rc1 120 215 - 155.3 - 55 3 62.2 - - - 45 1pc 1 P-G-UL-08B-40UW 11708558 -
Discontinued
[x]
351 M10x40 65 - 40 124 - M10x15 360 - 180 106 Rc1 1/2 150 282 20 204.5 - 69 5.5 82.2 - 25 - 60 1pc 1 P-G-UL-12B-40UW 11708612 -
Discontinued
[x]
ADD TO CART

Related Products