Buy more than* S$200* and get FREE SHIPPING

Notch Clean Filter

Filtration Pricision (Mesh)
150
Maximum Working Pressure (MPa)
1
Caution
In case not general hydraulic oil, packing O-ring and others will be changed.
...see all
Product Options
ADD TO CART
Dimensions H1 (mm) Fluid Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number d2 X l Diameter d (mm) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Fluid Dimensions C (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number d2 X l Diameter d (mm) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 102 79 120 300 - 1-1447 280-0055 M8x15 Rc1 225 1PC 1 AK-08-150K 09967684 339.90 SGD
Shipped after 2017-04-04
56 - 72 59 84 202 - 1-1447 280-0047 - RC3/4 146 1PC 1 AK-06-150K 09967675 179.90 SGD
Shipped after 2017-04-04
85 - 140 110 160 341 - 1-1447 280-0080 M10x20 Rc1 1/2 256 1PC 1 AK-16-150K 09967711 569.90 SGD
Shipped after 2017-04-04
75 - 102 79 120 300 - 1-1447 280-0063 M8x15 Rc1 1/4 225 1PC 1 AK-10-150K 09967693 339.90 SGD
Shipped after 2017-04-04
85 - 140 110 160 341 - 1-1447 280-0071 M10x20 Rc1 1/2 256 1PC 1 AK-12-150K 09967702 569.90 SGD
Shipped after 2017-04-04
56 General hydraulic fluid 72 59 84 202 0.8 - 280-0039 - Rc1/2 146 1PC 1 AK-04-150K 09967666 179.90 SGD
Shipped after 2017-04-04
ADD TO CART

Related Products