Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Diameter d (mm) Filter Material Type Dimensions l2 (mm) Dimension l1 (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions L (mm) Weight (kg) Standard Flow Rate (L/min) Filtration Pricision (Mesh) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter d (mm) Filter Material Type Dimensions l2 (mm) Dimension l1 (mm) Dimensions B (mm) Dimension D (phi mm) Dimensions L (mm) Weight (kg) Standard Flow Rate (L/min) Filtration Pricision (Mesh) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc3/8 - 10 36 22 62.2 46 0.085 17 100   1pc 1 SFT-03-100W 11702425 26.99 SGD
Shipped after 2018-05-07
Rc21/2 - 22 128 85 147 150 0.75 605 100   1pc 1 SFT-20-100W 11702635 219.99 SGD
Shipped after 2018-05-01
Rc21/2 - 22 128 85 147 150 0.75 605 200   1pc 1 SFT-20-200W 11702644 219.99 SGD
Shipped after 2018-05-01
Rc3 - 24 128 100 147 152 0.95 817 60   1pc 1 SFT-24-60W 11702653 259.99 SGD
Shipped after 2018-05-01
Rc2 1/2 SUS wire mesh-type 22 128 85 147 150 - 605 150   1PC 1 SFT-20-150W 09967167 219.99 SGD
Shipped after 2018-05-01
Rc3 SUS wire mesh-type 24 128 100 147 152 - 817 150   1PC 1 SFT-24-150W 09967176 259.99 SGD
Shipped after 2018-05-07
Rc2 SUSwiremesh-type 20 110 70 124 130 0.59 337 150   1PC 1 SFT-16-150W 09967151 78.99 SGD
Shipped after 2018-04-23
Rc3/8 SUSwiremesh-type 10 36 22 63 46 0.085 17 150   1PC 1 SFT-03-150W 09967097 19.99 SGD
Shipped after 2018-04-23
Rc1 - 14 71 41 82 85 0.2 91 100   1pc 1 SFT-08-100W 11702513 35.99 SGD
Shipped after 2018-04-23
Rc1/2 - 12 59 27 62.2 71 0.115 24.5 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SFT-04-60W 11702443 25.99 SGD
Shipped after 2018-05-07
Rc3 - 24 128 100 147 152 0.95 817 100   1pc 1 SFT-24-100W 11702662 259.99 SGD
Shipped after 2018-05-07
Rc11/2 - 16 81.5 55 124 97.5 0.405 206 60   1pc 1 SFT-12-60W 11702565 68.99 SGD
Shipped after 2018-05-07
Rc3 - 24 128 100 147 152 0.95 817 200   1pc 1 SFT-24-200W 11702678 259.99 SGD
Shipped after 2018-05-01
Rc1/4 - 9 36 19 62.2 45 0.085 7 60   1pc 1 SFT-02-60W 11702382 26.99 SGD
Shipped after 2018-05-07
Rc1/2 - 12 59 27 62.2 71 0.115 24.5 100   1pc 1 SFT-04-100W 11702452 29.99 SGD
Shipped after 2018-05-07
Rc2 - 20 110 70 124 130 0.59 337 60   1pc 1 SFT-16-60W 11702592 79.99 SGD
Shipped after 2018-05-01
Rc1 - 14 71 41 82 85 0.2 91 200   1pc 1 SFT-08-200W 11702522 37.99 SGD
Shipped after 2018-05-01
Rc3/8 - 10 36 22 62.2 46 0.085 17 60   1pc 1 SFT-03-60W 11702416 19.99 SGD
Shipped after 2018-04-23
Rc1/2 - 12 59 27 62.2 71 0.115 24.5 200   1pc 1 SFT-04-200W 11702468 27.99 SGD
Shipped after 2018-05-14
Rc1 - 14 71 41 82 85 0.2 91 60   1pc 1 SFT-08-60W 11702504 38.99 SGD
Shipped after 2018-05-07
Rc11/4 - 16 71 50 104 87 0.325 140 200   1pc 1 SFT-10-200W 11702556 44.99 SGD
Shipped after 2018-05-07
Rc11/2 - 16 81.5 55 124 97.5 0.405 206 200   1pc 1 SFT-12-200W 11702583 68.99 SGD
Shipped after 2018-05-01
Rc3/8 - 10 36 22 62.2 46 0.085 17 200   1pc 1 SFT-03-200W 11702434 24.99 SGD
Shipped after 2018-05-01
Rc11/4 - 16 71 50 104 87 0.325 140 60   1pc 1 SFT-10-60W 11702538 44.99 SGD
Shipped after 2018-05-01
Rc11/4 - 16 71 50 104 87 0.325 140 100   1pc 1 SFT-10-100W 11702547 51.99 SGD
Shipped after 2018-05-01
Rc2 - 20 110 70 124 130 0.59 337 100   1pc 1 SFT-16-100W 11702608 79.99 SGD
Shipped after 2018-05-07
Rc2 - 20 110 70 124 130 0.59 337 200   1pc 1 SFT-16-200W 11702617 79.99 SGD
Shipped after 2018-05-01
Rc1/4 - 9 36 19 62.2 45 0.085 7 100   1pc 1 SFT-02-100W 11702398 22.99 SGD
Shipped after 2018-05-07
Rc1/4 - 9 36 19 62.2 45 0.085 7 200   1pc 1 SFT-02-200W 11702407 22.99 SGD
Shipped after 2018-05-07
Rc3/4 - 13 59 32 62.2 72 0.115 51.5 200   1pc 1 SFT-06-200W 11702495 31.99 SGD
Shipped after 2018-05-07
Rc11/2 - 16 81.5 55 124 97.5 0.405 206 100   1pc 1 SFT-12-100W 11702574 68.99 SGD
Shipped after 2018-05-07
Rc21/2 - 22 128 85 147 150 0.75 605 60   1pc 1 SFT-20-60W 11702626 219.99 SGD
Shipped after 2018-05-01
Rc3/4 - 13 59 32 62.2 72 0.115 51.5 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SFT-06-100W 11702486 25.99 SGD
Shipped after 2018-05-01
Rc3/4 - 13 59 32 62.2 72 0.115 51.5 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SFT-06-60W 11702477 25.99 SGD
Shipped after 2018-05-01
Rc1/4 SUS WIRE MESH TYPE 9 36 19 63 45 0.085 7 150   1PC 1 SFT-02-150W 09967081 19.99 SGD
Shipped after 2018-04-23
Rc1/2 SUS WIRE MESH TYPE 12 59 27 63 71 0.115 24.5 150   1PC 1 SFT-04-150W 09967106 25.99 SGD
Shipped after 2018-04-23
Rc3/4 SUS WIRE MESH TYPE 13 59 32 63 72 0.115 51.5 150   1PC 1 SFT-06-150W 09967115 25.99 SGD
Shipped after 2018-04-23
Rc1 SUS WIRE MESH TYPE 14 71 41 82 85 0.2 91 150   1PC 1 SFT-08-150W 09967124 35.99 SGD
Shipped after 2018-04-23
Rc1 1/4 SUS WIRE MESH TYPE 16 71 50 104 87 0.325 140 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SFT-10-150W 09967133 42.99 SGD
Shipped after 2018-04-23
Rc1 1/2 SUS WIRE MESH TYPE 16 81.5 55 124 97.5 0.405 206 150   1PC 1 SFT-12-150W 09967142 67.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
As a filtration device of hydraulic unit
2
From Japan
On 2016-10-24 20:36:00
I wanted something a bit smaller if it could take too much time to arrive.
This review is about item#11702416.
As a part of a machine tool
5
From Japan
On 2016-06-22 18:37:01
Because old machine parts are not supplied, it was found in a monoterror when it is in trouble. It was good! It is! It is!
This review is about item#09967081.
Used during machine overhaul
5
From Japan
On 2014-07-18 20:11:34
I am using it with confidence because it is the same thing as the one I had previously attached.
This review is about item#09967115.

Related Products