Buy more than* S$200* and get FREE SHIPPING

Air Breather

3.00 (1)
Usage
Attach on upper part of a reservoir tank.
...see all>
Product Options
ADD TO CART
Weight (kg) Air Flow Rate (m3/min) Diameter d (mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions d1 (mm) Dimension D1 (mm) Dimension D (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Air Flow Rate (m3/min) Diameter d (mm) Dimensions H2(mm) Dimensions H1 (mm) Dimensions d1 (mm) Dimension D1 (mm) Dimension D (phi mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.15 Rc1/2 25 41 14 50 66 66   1PC 1 AP-04 09967203 25.99 SGD
In stock
- 4.00 Rc3 45 115 75 125 170 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AP-24 09967255 149.99 SGD
Shipped after 2018-03-06
- 2.00 Rc2 32 83 50 88 122 115   1PC 1 AP-16 09967246 79.99 SGD
Shipped after 2018-03-02
0.2 0.4 Rc1 29 51 25 60 78 80   1PC 1 AP-08 09967221 34.99 SGD
In stock
0.35 0.9 Rc1 1/2 30 71 38 70 96 10   1PC 1 AP-12 09967237 66.99 SGD
In stock
0.035 0.06 Rc1/4 20 30 9 31 40 50   1PC 1 AP-02 09967185 13.99 SGD
In stock
0.09 0.10 Rc3/8 22 36 11 40 52 58   1PC 1 AP-03 09967194 22.99 SGD
In stock
0.15 0.20 Rc3/4 28 41 19 50 66 69   1PC 1 AP-06 09967212 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For air respiration of large speed reducer 1000 L
3
From Japan
On 2016-03-23 19:32:42
I used it because it says that the environment is bad and clogging will occur.
This review is about item#09967221.

Related Products