Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Whiper Push-Pull

4.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
89x39x16
Tape Length (m)
12
Type
Consumable Type
Material
72% reproduction resin (a main part case / 100% reproduction polystyrene (PS) head / 100% reproduction poly acetal (POM))
...see all
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.2 Green 407-8233 1PC 1 WH-704 09967027 -
Discontinued
[x]
5 Blue 407-8250 1PC 1 WH-705 09967036 -
Discontinued
[x]
6 Orange 407-8276 1PC 1 WH-706 09967045 -
Discontinued
[x]
4.2 Green 407-8241 1Box(10PC) 1 WH-704-10P 09967054 -
Discontinued
[x]
5 Blue 407-8268 1Box(10PC) 1 WH-705-10P 09967063 -
Discontinued
[x]
6 Orange 407-8284 1Box(10PC) 1 WH-706-10P 09967072 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used to correct the things that are recorded by hand, such as the work diary
5
From Japan
On 2014-06-03 14:27:05
This series is convenient to have all. Will help if and when plenty to correct and when you narrow correction.
This review is about item#09967036.
Correction
3
From Japan
On 2013-11-15 20:25:38
Good wishes to use
This review is about item#09967045.

Related Products