Buy more than* S$200* and get FREE SHIPPING

Art Knife Blade

5.00 (1)
Cutting Edge (mm)
9, 9
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
4.9, 4.9
Angle (Degree)
35, 35
Weight (g)
0.5, 0.5
Material
SK120 (formerly SK2), SK120 (OLD SK2)
Compatible
LC101BBL, LC101BBL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 LB-10A 09967727 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Island island sculpture
5
From Japan
On 2015-02-14 21:14:13
I am carving an island squat of Okinawa with an art knife. Even fine designs are satisfied with being carved cleanly. I tried other knives, but I think that durability is also good even if I buy this knife as soon as it can not cut. The price is also cheap and easy to use.
This review is about item#09967727.

Related Products