Buy more than* S$200* and get FREE SHIPPING

Bargain 250 mm metal cutting saw balde

3.38 (8)
Number of Threads
24 mountain, 24 pile
Dimension (mm)
250, 250
Material
Carbon tool steel SK-3, CARBON TOOL STEELS SK-3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6Sheet) 1 HS-06 09967745 5.29 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Processing of model
5
From Japan
On 2017-01-31 21:03:34
I think that it is good to buy together with the normal use and other things without break
This review is about item#9967745.
Acrylic plate cut
2
From Japan
On 2016-09-19 17:23:30
Used for cutting of the acrylic plate. Blade It took time to as possible there and After fragile packing opened "medium eyes".
This review is about item#9967745.
Cutting the aluminum plate or a plastic plate in the DIY
5
From Japan
On 2016-08-12 16:11:44
Since the fold well because it is amateur, it will be saved at low cost.
This review is about item#9967745.
Cutting of bullion
1
From Japan
On 2015-11-12 17:20:08
It will not cut immediately broken blade
This review is about item#09967745.
Cutting of metal pipe
1
From Japan
On 2015-04-02 13:26:01
It would no longer cut by just minus a few degrees. Totally useless shopping.
This review is about item#09967745.
Work
5
From Japan
On 2013-12-27 13:19:03
Easy to use
This review is about item#09967745.
Cutting of thin iron plate, etc.
3
From Japan
On 2013-11-21 22:21:50
Bite is poor, sharpness was one now.
This review is about item#09967745.
Gold Setsunoko of blade
5
From Japan
On 2011-09-23 00:07:38
I bought because it was cheap. If you just cut a little bit, enough sharpness.
This review is about item#09967745.

Related Products