Buy more than* S$200* and get FREE SHIPPING

Capacity E9 Book Stand

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
266x210x167
Weight (g)
570
Weight (kg)
0.57
Material
Styrene resin
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 398-6098 1PC 1 HUB-E9-CRN 09972855 -
Discontinued
[x]
Clear Brown - 1PC 1 HUB-E9-CSN 09972864 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use record vertically
5
From Japan
On 2012-05-10 11:48:20
Because it is a thick book, it will shake a little.
This review is about item#09972864.

Related Products