Buy more than* S$200* and get FREE SHIPPING

Index File Box

4.33 (3)
Dimensions (Width W x Depth D x Height H) (mm)
327x120x237
Material (Body)
Polypropylene
Color
Clear
Weight (kg)
0.74
Material
Paper file/ clay coated newsback board
Specification
Paper file x 5(5-colors), title label 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 File holder I-F1C 09972873 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Confirmation of tax return filing
5
From Japan
On 2017-10-11 06:31:53
It is a wonderful file. I do not get tired of using it for years.
This review is about item#09972873.
Document classification
3
From Japan
On 2014-01-15 13:57:41
It is easier to retrieve documents as they can be grouped by type.
This review is about item#09972873.
Organizing documents
5
From Japan
On 2013-10-17 13:08:26
Since it has an index, it is ideal for finding the documents kept by type.
This review is about item#09972873.

Related Products