Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bookbinding Tape A4 Cut

4.59 (27)
Tape Length (mm)
297
Tape Width (mm)
35
Size
A4
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Black 1Box(50Sheet) 1 SSTG-A4B 09973643 8.99 SGD
In stock
Conformity White 1Box(50Sheet) 1 SSTG-A4W 09973652 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Binding of reports
5
From Japan
On 2018-05-15 14:52:25
I think that it was okay to save time and effort to cut because it was cut into A4 size. Because it is cheaper and easier to use than other companies, I would like to purchase it from now on.
This review is about item#9973643.
Conference materials
5
From Japan
On 2018-04-12 15:20:07
The number of times the conference occurred frequently was cut and used every time, but I ordered what I cut this time.
This review is about item#9973652.
Binding making
5
From Japan
On 2017-09-19 14:47:48
I bought it for bookbinding for reporting, it is convenient because it is cut to the length of A4.
This review is about item#9973643.
For bookbinding
3
From Japan
On 2017-08-17 09:05:49
I bought it for the binding of the submitted documents. It was good that I could use it normally.
This review is about item#9973652.
As a bookbinding of handmade printed matter
4
From Japan
On 2017-07-27 15:34:10
Very convenient and beautifully stuck usable as it was already cut to A4 size very valuey.
This review is about item#9973643.
I used it as a back cover of a memorial magazine.
5
From Japan
On 2017-04-25 21:14:21
I am glad that there are no improvement points. I wonder if the color would also make it cheaper
This review is about item#9973652.
The back cover of the memorial magazine
5
From Japan
On 2017-04-22 09:52:26
It was good - I was in a hurry and it was saved because I came in one day.
This review is about item#9973652.
To document preparation
5
From Japan
On 2016-11-12 17:04:14
The price is also cheap and very easy to use items. I would like to purchase again.
This review is about item#9973643.
When creating the report
5
From Japan
On 2016-09-18 15:20:40
I am using it better than before but I am satisfied with ease of use and cheap price.
This review is about item#9973643.
When reporting relation is submitted
5
From Japan
On 2016-02-29 16:48:56
Although I feel sticky slightly weaker than other companies, I will continue to purchase this considering the opposite advantage if I can redo when it becomes distorted by that much.
This review is about item#09973643.

Related Products