Buy more than* S$200* and get FREE SHIPPING

Small Toggle Switch

Number of Circuit
4-pole
Functional Opreration
ON-OFF
Operating Portion Shape
Basic lever
Rated Current (A)
25
Terminal Shape
Solder
Rated Voltage (V)
125V
Standard
CSA
Operating Temperature Range (deg C)
-10 to 70
Specification
(Soldering terminal type) 4 pole single throw. (Special terminal crimping method) double fixing caulking(special silver alloy contact point) stable contact resistance (inside mechanism) seesaw method.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-41 09978866 16.83 SGD
In stock
ADD TO CART

Related Products