Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Architectural Butyl Rubber Waterproof Tape "WF415R", Double-Sided

Adhesive Force (N/25mm)
19.4
Adhesive
Butyl rubber double-sided adhesive
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Polyethylene non-woven fabric
Tape Width (mm)
75
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 66382 09992385 -
Discontinued
[x]
ADD TO CART

Related Products