Buy more than* S$200* and get FREE SHIPPING

Cable Protector with Tape

4.00 (2)
Load Limit N (kgf)
1960(200)
...see all>
Product Options
ADD TO CART
Overall Length (m) Dimension H (mm) Color Dimension h (mm) Dimensions b2 (mm) Dimensions b1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Dimension H (mm) Color Dimension h (mm) Dimensions b2 (mm) Dimensions b1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 11 Gray 7 3 16 45 1PC 1 OP4-2GT 09982165 26.99 SGD
Shipped after 2018-01-23
2 12 Gray 8 4.5 18 54 1PC 1 OP5-2GT 09982201 30.99 SGD
In stock
1 11 Beige 7 3 16 45 1PC 1 OP4-JT 09982131 12.99 SGD
In stock
1 11 Gray 7 3 16 45 1PC 1 OP4-GT 09982147 12.99 SGD
In stock
1 12 Beige 8 4.5 18 54 1PC 1 OP5-JT 09982174 15.99 SGD
In stock
1 12 Gray 8 4.5 18 54 1PC 1 OP5-GT 09982183 15.99 SGD
In stock
2 11 Beige 7 3 16 45 1PC 1 OP4-2JT 09982156 26.99 SGD
In stock
2 12 Beige 8 4.5 18 54 1PC 1 OP5-2JT 09982192 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Wiring protection of PC etc.
4
From Japan
On 2014-07-02 16:33:55
It is good. It was nice if there were types such as a slightly thinner color.
This review is about item#09982147.
As a wiring cover at the bottom of the door
4
From Japan
On 2014-02-14 14:23:12
Surprisingly smooth looks. Is beautiful.
This review is about item#09982131.

Related Products