Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Mounting Space Band Through Hole Effective Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Mounting Space Band Through Hole Effective Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical (Breaker) 3P 60A x 1 Yu (side) 115 1PC 1 WB-2LJ 09979611 34.99 SGD
Shipped after 2018-06-25
Vertical (Breaker) 3P 30A x 1 Yu (side) 90 1PC 1 WB-1LJ 09979593 24.99 SGD
Shipped after 2018-06-25
Vertical (Breaker) 3P 100A x 1 Yu (back) 125 1PC 1 WB-3LJ 09979627 74.99 SGD
Shipped after 2018-06-27
Vertical type (Breaker) 2P 30Ax1 Available (side) 82 1PC 1 WB-1J 09979584 11.99 SGD
Shipped after 2018-06-25
Vertical type (Breaker) 3P 60Ax1 Available (side) 95 1PC 1 WB-2J 09979602 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
5
From Japan
On 2017-04-09 00:16:30
Simple design, it seems to be OK for long-term use. (The advice of the product was very kind, polite & adequate at the time of inquiry was obtained)
This review is about item#09979593.
Power supply from electric lamp pole
4
From Japan
On 2016-04-26 21:41:01
It was just right size.
This review is about item#09979593.
Outdoor advertising signboard
5
From Japan
On 2016-02-24 14:37:42
It was abundant in size and cheap
This review is about item#09979611.
As a relay terminal box
5
From Japan
On 2015-10-28 04:42:21
Anyway it's cheap and easy to use.
This review is about item#09979602.

Related Products