Buy more than* S$200* and get FREE SHIPPING

Wall Box, No Roof, Horizontal Type

4.65 (17)
Caution
Installation space is reference capacity.
Protection Level
IPX3
...see all>
Product Options
ADD TO CART
Mounting Space Band Through Hole Effective Depth (mm) Type Color Color (Munsell Color System) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Space Band Through Hole Effective Depth (mm) Type Color Color (Munsell Color System) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Breaker) 3P 100A x 4 Nothing 147 Horizontal Beige Beige (5Y8 / 2) 1PC 1 WB-16AOJ 09980512 229.99 SGD
Shipped after 2018-05-31
(Breaker) P 100A x 3 Yu 159 Horizontal DarkGray Dark gray (N4) 1PC 1 WB-14AODG 09980476 109.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 2 Yu 106 Horizontal LightBrown Light Brown (2.5Y4 / 1) 1PC 1 WB-12AOLB 09980363 65.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 125A x 6 Nothing 173 Horizontal Beige Beige (5Y8 / 2) 1PC 1 WB-18AOJ 09980521 479.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 100A x 4 Nothing 152 Horizontal DarkGray Dark gray (N4) 1PC 1 WB-15AODG 09980503 129.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60A x 3 Yu 140 Horizontal Chocolate Chocolate (7.5R2 / 1) 1PC 1 WB-13AOT 09980415 87.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 2 Yu 106 Horizontal DarkGray Dark gray (N4) 1PC 1 WB-12AODG 09980381 51.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 100A x 3 Yu 159 Horizontal Gray Gray (5PB7 / 1) 1PC 1 WB-14AOG 09980467 109.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 3 Yu 140 Horizontal DarkGray Dark gray (N4) 1PC 1 WB-13AODG 09980442 87.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 3 Yu 140 Horizontal Gray Gray (5PB7 / 1) 1PC 1 WB-13AOG 09980433 87.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 3 Yu 140 Horizontal LightBrown Light Brown (2.5Y4 / 1) 1PC 1 WB-13AOLB 09980424 87.99 SGD
Shipped after 2018-05-31
(Breaker) 3P 60A x 2 Yu 106 Horizontal Gray Gray (5PB7 / 1) 1PC 1 WB-12AOG 09980372 51.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60A x 2 Yu 106 Horizontal Chocolate Chocolate (7.5R2 / 1) 1PC 1 WB-12AOT 09980354 51.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60Ax2 Available 106 Horizontal type Beige Beige (5Y8/2) 1PC 1 WB-12AOJ 09980336 51.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60Ax2 Available 106 Horizontal type Milky white MILKY WHITE (2.5Y9/1) 1PC 1 WB-12AOM 09980345 51.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60Ax3 Available 140 Horizontal type Beige Beige (5Y8/2) 1PC 1 WB-13AOJ 09980397 81.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 60Ax3 Available 140 Horizontal type Milky white MILKY WHITE (2.5Y9/1) 1PC 1 WB-13AOM 09980406 81.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 100Ax3 Available 159 Horizontal type Beige Beige (5Y8/2) 1PC 1 WB-14AOJ 09980451 98.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 100Ax4 Not available 152 Horizontal type Beige Beige (5Y8/2) 1PC 1 WB-15AOJ 09980485 129.99 SGD
Shipped after 2018-05-28
(Breaker) 3P 100Ax4 Not available 152 Horizontal type Gray GRAY (5PB7/1) 1PC 1 WB-15AOG 09980494 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Used as a shutter control board.
5
From Japan
On 2018-04-08 15:43:47
It is light and easy to drill. Furthermore, since the base board is made of wood, parts are easy to install.
This review is about item#9980512.
Well well of rice field
5
From Japan
On 2018-02-19 19:16:41
I used it as a switch box for a rice field. There was a squirrel to install the equipment and it was easy to install.
This review is about item#9980336.
Pay the breaker inside the factory
5
From Japan
On 2018-02-03 22:46:48
It is solid and dustproof is high. Workability during construction was good because the door can be removed.
This review is about item#9980451.
Remote monitoring control BOX production
3
From Japan
On 2017-09-20 16:39:53
I thought whether I could make the wooden table bigger. The processability was excellent.
This review is about item#9980451.
Gas report installation work
5
From Japan
On 2016-11-25 10:23:40
I am looking for an affordable size, I found it here. I was relieved with a solid product.
This review is about item#9980336.
We stored a WiFi router outdoors
5
From Japan
On 2016-11-17 10:25:30
Since ordering brown, it is perfect for wooden garage.
This review is about item#9980415.
Distribution work
5
From Japan
On 2016-09-25 03:13:48
It's big and easy to install, so I want to use it when there is space.
This review is about item#09980485.
Used for storing WIMAX routers outdoors
5
From Japan
On 2016-04-21 14:32:43
Storing two routers and an AC adapter LAN cable etc. It is very good to simply install on the site single pipe with just enough size
This review is about item#09980451.
Production of distribution boards
5
From Japan
On 2015-07-23 15:07:41
I am satisfied because I purchased it with dimensions and price.
This review is about item#09980336.
Electrical wiring (outdoor)
4
From Japan
On 2015-02-23 19:14:30
As you have already used the same kind of equipment, as expected.
This review is about item#09980372.

Related Products