Buy more than* S$200* and get FREE SHIPPING

Cross Wrench

4.25 (8)
Size
17x19x21x23
Dimension (mm)
400x400
Shaft Diameter (phi mm)
16
Material
S-45C
Application
For attaching and removing lug nuts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO1405 09987284 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Removal and installation of aluminum wheel nut
4
From Japan
On 2017-07-31 08:56:53
Although I was worried about usability until I saw the actual size, it was very good with feeling with the real thing. The feeling I used was almost easy to use without play with the nut.
This review is about item#09987284.
Car tire change
5
From Japan
On 2017-04-05 08:34:49
I think that the balance between quality and price is good. Is it enough for personal use?
This review is about item#09987284.
Studless tire exchange
5
From Japan
On 2015-01-15 07:45:09
It used for exchanging the tires of the statless. It is normally good. It is rugged and easy to use. By the way, exchange of tires became easier.
This review is about item#09987284.
Tire exchange
4
From Japan
On 2014-05-23 22:55:06
Size and length are easy to turn and sufficient.
This review is about item#09987284.
General vehicle maintenance
3
From Japan
On 2014-05-08 13:24:04
it is normal. It is not bad.
This review is about item#09987284.
Used for tire change
3
From Japan
On 2014-04-22 23:57:56
The hook attached to the plastic cover of the cross part hit the hand at the time of rotation and had a painful feeling. Since making is not bad, I think that it is not bad considering the price.
This review is about item#09987284.
Tire exchange
5
From Japan
On 2014-04-14 20:30:58
I am satisfied with affordable price and quality.
This review is about item#09987284.
Thailand and exchange, car tamper etc.
5
From Japan
On 2014-03-11 11:57:52
I think that it is the best item for this price.
This review is about item#09987284.

Related Products