Buy more than* S$200* and get FREE SHIPPING

Car Wash Cloth, "Plas Senu"

4.52 (21)
Dimension (mm)
About 430x325
Material
PVA sponge
TRUSCO Part Number
385-3632
Application
For car interiors, bodys, glass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3Sheet) 1 R322-TK 09986751 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Bathroom, washbasin, car
5
From Japan
On 2017-07-29 16:04:24
This product is sucked most beautifully from the Kanebo period.
This review is about item#9986751.
Car wash
4
From Japan
On 2017-05-28 17:52:25
It is easy to squeeze the most water in Seme, I think that it will be even better if it lasts a little longer.
This review is about item#9986751.
Kitchen cloth width, bathing after towel, bathroom water wipe is used in different colors.
5
From Japan
On 2017-03-27 18:27:06
Originally it is a wiping application after car wash, but because it has a high water absorption rate and can be used for a long time, it is also a very good product in the above applications.
This review is about item#9986751.
Car wash, bath cleaning, yes also at the poolside
5
From Japan
On 2017-01-05 20:25:48
It can be used in various fields. Water absorption is outstanding, and it is easier to blow up. As "toba" does not strike like a towel, blowing up is particularly beautiful especially at car wash. The quality is perfect. I repeat.
This review is about item#9986751.
car wash
4
From Japan
On 2016-10-29 16:33:33
I am going mind and using it. The feeling of use is also outstanding.
This review is about item#9986751.
Wiping moisture after car wash
5
From Japan
On 2016-08-23 21:22:26
There were feeling a little expensive when buying one by one, but there is certainly a sense of affinity if it is a set of three. I think that I will make a set of 3 when I next buy.
This review is about item#9986751.
car wash
5
From Japan
On 2016-07-04 19:01:50
I will always use it. There is no problem at all.
This review is about item#09986751.
Used for car washing etc.
5
From Japan
On 2015-05-12 23:06:49
I used it a lot, but that is it! The glass of the car, the interior will also be beautiful with this.
This review is about item#09986751.
Used for car wash
4
From Japan
On 2014-10-10 17:25:25
Sucking is easy and easy to use.
This review is about item#09986751.
Wiping after car wash
5
From Japan
On 2014-07-11 23:29:22
Compared to other things, the feeling of use, water absorption is very good.
This review is about item#09986751.

Related Products