Buy more than* S$200* and get FREE SHIPPING

Absorbent Chamois Cloth

4.13 (30)
...see all>
Product Options
ADD TO CART
Core Material Size Color Dimension (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Material Size Color Dimension (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 430x225 - - 1pc 1 S303-P 29871634 -
Discontinued
[x]
Polyester Regular Yellow 430x325 PVA sponge 385-3624 1PC 1 R302Y 09889975 10.99 SGD
In stock
Polyester Regular Blue 430x325 PVA sponge 385-3608 1PC 1 R302B 09986767 10.99 SGD
In stock
Polyester Regular Pink 430x325 PVA sponge 385-3616 1PC 1 R302P 09986776 10.99 SGD
In stock
Polyester Small Blue 430x225 PVA sponge - 1PC 1 S303B 09986785 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 1
3 star 5
2 star 1
1 star 3
Review Rating: 4.13
30 Customer Reviews
The reviews are automatic translation.
Cleaning car when car wash
5
From Japan
On 2018-02-22 14:18:04
It is a good old product. Durability is high, suctioning is also a pass level and easy to use.
This review is about item#9889975.
When wiping off water during car wash
5
From Japan
On 2018-02-09 22:31:50
Various things are also on PVA sponge, but it is a waste of time if bad water absorption. In that respect this is saved because it sucks well.
This review is about item#9986767.
To glass wipe
3
From Japan
On 2017-12-11 10:15:16
With regard to water absorption, it does not absorb water rather than it seems, and waterdrops remain. Well price is reasonable.
This review is about item#9986767.
When car wash
5
From Japan
On 2017-10-31 14:12:21
It is easy to use and very good. I think that there is more durability than cheap.
This review is about item#9986767.
Automobile
3
From Japan
On 2017-09-21 21:04:04
There are places that are less useable than I thought Water absorption is quite good.
This review is about item#9986767.
Car wash
5
From Japan
On 2017-09-06 18:08:08
I used it for 7 to 8 years, so I replaced it. It is easy to wipe off water because it sucks well. After use it is only in the case, it does not grow like mold, it is a wonderful item.
This review is about item#9986767.
When car wash
5
From Japan
On 2017-01-05 14:54:30
After all it is plus seem! I have patronized since long ago, but this is the best.
This review is about item#9986767.
To car car wash finish
5
From Japan
On 2016-09-29 16:30:48
It absorbs moisture well and improves work efficiency.
This review is about item#9986767.
car wash
5
From Japan
On 2016-05-29 09:41:40
The wiping effect is outstanding.
This review is about item#09986767.
Car wash
3
From Japan
On 2016-02-16 16:43:39
I used a lot of wiping towels but plus Seine absorbs water the most. When wiping the inside of the windshield etc., wiping unevenness does not remain beautiful.
This review is about item#09889975.

Related Products