Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T16 W2.1x9.5d 12 18 Single ball Clear 35 1Pack(2PC) 1 51 09988316 4.99 SGD
In stock
T10 W2.1x9.5d 12 3.4 Single sphere Clear 25 1Pack(2PC) 1 34 09988422 2.99 SGD
In stock
T20 WX3x16d 12 21 Single sphere Amber 42 1Pack(2PC) 1 584 09988151 7.99 SGD
In stock
T10 W2.1x9.5d 12 5 Single sphere Clear 25 1PC 1 85 09988176 1.99 SGD
In stock
T20 W3x16d 12 21 Single sphere Clear 42 1Pack(2PC) 1 15 09988115 4.99 SGD
In stock
T20 W3x16q 12 2013/05/21 Double ball Clear 42 1PC 1 83 09988221 2.99 SGD
In stock
T5 W2x4.6d 14 1.4 Single sphere Clear 20 1Pack(2PC) 1 52 09988097 3.99 SGD
In stock
T20 W3x16q 12 2013/05/21 Double bulb Clear 42 1Pack(2PC) 1 14 09988237 4.99 SGD
In stock
T10 W2.1x9.5d 12 5 Single sphere Clear 25 1Pack(2PC) 1 35 09988185 2.99 SGD
In stock
T13 W2.1X9.5d 12 - Wedge bulb Transparent - 1Pack(1PC) 1 87 58154853 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 6
3 star 6
2 star 0
1 star 0
Review Rating: 4.49
35 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-03-26 17:42:02
Quick dispatch, goods without problems, cheap price etc., it was very helpful.
This review is about item#9988176.
Repair of car air conditioning panel
3
From Japan
On 2018-01-11 20:31:40
When inquiring to the vehicle maker, there was no setting, but removed and compared the actual things compared the same thing so I bought you to purchase, cheap repairable satisfaction
This review is about item#9988097.
Maintenance
5
From Japan
On 2017-11-20 09:33:38
Because it is a consumable item, it is very cheap and good things are good. I also want to purchase.
This review is about item#9988115.
When repairing the vehicle
5
From Japan
On 2017-11-17 22:31:32
Gushi stone genuine parts! Let's say! What? You can use it without any problems with matching and functional aspects, so you can do repair work smoothly. Although it may be a little expensive when compared with after-parts in price, I think that there is no doubt that we can obtain a sense of security beyond that.
This review is about item#9988097.
Maintenance of private cars
5
From Japan
On 2017-10-27 17:54:28
Because it is made by domestic famous manufacturer, it is safe. Such accessories are not in the neighborhood very much, it is handy.
This review is about item#9988097.
Biker's turn signal
5
From Japan
On 2017-10-04 15:58:39
5 W for automobiles is also handled at the home center, but it is saved because there is no 10W.
This review is about item#58154853.
Motorcycle Maintenance
5
From Japan
On 2017-09-15 18:48:54
I forgot to connect the regulator at the time of maintenance and bought it because the ball went out. I am thankful that it was not in the nearby home center.
This review is about item#9988422.
It is not sold unexpectedly
5
From Japan
On 2017-08-08 13:03:22
Even though small products go to the home center until they find it, they are sad.
This review is about item#9988422.
Replace valve
5
From Japan
On 2017-03-14 15:33:06
The price is also cheap, genuine equivalent goods and quality are satisfied well.
This review is about item#9988115.
When car maintenance
5
From Japan
On 2017-03-13 16:10:55
I exchanged it with bullets. I do not have initial malfunction, but I would like to figure out how long the life is.
This review is about item#9988097.

Related Products