Buy more than* S$200* and get FREE SHIPPING

Single Bulb S25/BA15s 12V, Blister Pack

4.44 (16)
Glass Bulb Type
S25
Connector
BA15s
Rated Voltage (V)
12
Application
Tail light, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 Single sphere Transparent 49 1PC 1 84 09988106 2.99 SGD
Shipped after 2018-04-23
23 Single ball Clear 48 1Pack(2PC) 1 6 09988133 3.99 SGD
Shipped after 2018-04-23
35 Single sphere Blue top 48 1Pack(2PC) 1 7 36683141 9.99 SGD
Shipped after 2018-04-23
21 Single sphere Clear 48 1Pack(2PC) 1 5 09988124 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.44
16 Customer Reviews
The reviews are automatic translation.
Change the turn signal
5
From Japan
On 2018-01-27 22:26:13
There is no problem in quality at all. Because there are so many kinds of lack of items, they are saved suddenly when necessary.
This review is about item#9988124.
Maintenance of a favorite car
5
From Japan
On 2017-10-03 15:22:22
Because the tail lamp of my car has run out, it is quick order! Replacement completed on the next day !! Since it is a cracked one, the packaging was solid. I wonder if it can be a bit more eco friendly.
This review is about item#9988124.
Exchange
3
From Japan
On 2017-09-05 10:16:09
The ball of the turn signal went out and arrived immediately after ordering. It was saved sooner.
This review is about item#9988133.
Car lamp replacement
2
From Japan
On 2017-08-11 17:25:36
The case has been opened and seems to have stopped with double-sided tape afterwards. There is no problem with the product, but the mood is not very good.
This review is about item#9988124.
Exchange
5
From Japan
On 2017-02-10 13:04:39
The blinker ball went out so I ordered it, I arrived and could exchange it the next day. It was saved sooner.
This review is about item#9988106.
Used for car winkers
3
From Japan
On 2016-12-15 05:58:13
There is no particular problem, afterwards see how durable it is and how does it break?
This review is about item#09988133.
Biker winker - used for balls.
5
From Japan
On 2016-12-03 16:51:45
There is no problem as it is a manufacturer. After that it is durable. The price is the best if it is a little cheaper.
This review is about item#9988133.
Car Maintenance
5
From Japan
On 2016-10-09 11:15:01
In accordance with second-hand car purchase, we exchanged lights. It is cheap and satisfying than mass retailer.
This review is about item#9988124.
Reserved, for replacement
5
From Japan
On 2016-06-07 19:12:53
I am satisfied that the price is easy.
Ball bullet exchange
5
From Japan
On 2016-02-05 20:17:30
Old type is also in the lineup, since it can buy from 1, GOOD
This review is about item#09988124.

Related Products