Buy more than* S$200* and get FREE SHIPPING

Single Bulb S25/BAU15s, Blister Pack

4.60 (10)
Glass Bulb Type
S25
Connector
BAU15s
Rated Voltage (V)
12
Rated Power (W)
21
Type
Single ball
Color
Amber
Overall Length (mm)
48
Application
Tail light, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 583 09988142 7.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
3
From Japan
On 2017-05-18 14:46:37
Purchase wrong items purchased for motorcycle maintenance Good or bad none.
This review is about item#9988142.
Car repair
5
From Japan
On 2016-12-19 18:30:37
Now that you immediately purchase, I was saved. Goods are satisfied.
This review is about item#9988142.
Bike maintenance
5
From Japan
On 2016-10-06 16:17:43
It had been troubled not be placed in the leading home improvement and car accessory dealers. claw? The height and angle of photos is the difficulty a little judgment, but we can be exchanged without any problems. You can use the turn signal lamp of Skywave CJ46.
This review is about item#09988142.
Vehicle maintenance
5
From Japan
On 2016-02-26 16:15:20
no problem
This review is about item#09988142.
Spare parts for the bike
5
From Japan
On 2015-11-23 14:58:55
When you purchase from the off, with, since no choice but to buy be higher, I always buy the spare parts. Especially orange balls of this type, so much there is no assortment also to retailers, I think it is that it is important to keep stock.
This review is about item#09988142.
Exchange of vehicle turn signal lamp
5
From Japan
On 2014-08-18 16:36:36
Sufficient quality, there is no problem.
This review is about item#09988142.
Purchased for vehicle inspection
5
From Japan
On 2013-12-02 22:55:27
Safe seated. It survives at low cost.
This review is about item#09988142.
Exchange of valves for foreign cars at the time of vehicle inspection
4
From Japan
On 2013-04-30 13:23:41
Since it is not a valve to be used frequently in the year, sales of 2 pieces are saved.
This review is about item#09988142.
Winker exchange
5
From Japan
On 2013-04-10 10:46:05
It is safe to use because it is the same as what is sold at stores.
This review is about item#09988142.
Maintenance of cars
4
From Japan
On 2010-04-24 10:50:11
It is relatively cheap, but it feels high compared to the Cheap price of the MonoTaro brand stop lamp ball. It is best if we can offer it by MonoTaro brand if possible!
This review is about item#09988142.

Related Products