Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Ball S25/BAY15d 12V, Blister Pack

4.89 (19)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Overall Length (mm) Specification Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Specification Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 - 35/5 Double ball Blue Top 1Pack(2PC) 1 3 36683132 10.99 SGD
Shipped after 2018-06-25
48 - 2013/05/21 Double ball Clear 1Pack(2PC) 1 2 09988246 4.99 SGD
In stock
48 - 2013/08/27 Double bulb Amber 1Pack(2PC) 1 581 09988167 12.99 SGD
In stock
49 - 2013/05/21 Double bulb Clear 1PC 1 82 09988212 2.99 SGD
In stock
48 12V23-8W 2013/08/23 Double bulb Clear 1Pack(2PC) 1 1 09988264 4.99 SGD
In stock
48 12V27-5W 27/5 Double ball Transparent 1Pack(2PC) 1 16 09988273 4.99 SGD
In stock
48 12V23-8W 23/8 Double ball Transparent 1PC 1 81 09988255 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
19 Customer Reviews
The reviews are automatic translation.
To the brake lamp of the motorcycle
5
From Japan
On 2018-03-03 22:57:26
It is a very ordinary light bulb, but it is an important part because it does not go through the vehicle inspection just because it is cut. Only in Stanley, there is no dissatisfaction with goods. In the type where the stop lamp is a 2 lamp bulb in the motorcycle, be careful of the bulb cut. Even if one piece is cut, it lights properly, so if you accidentally do not notice the bulb out. When checking, let's check both of them. By car inspection will be re-exam.
This review is about item#9988212.
Car stationary items
5
From Japan
On 2017-05-25 15:03:08
Purchased as a stand-alone item from the experience of being out of bulb while driving. It is cheap and grateful.
This review is about item#9988246.
Car Maintenance
5
From Japan
On 2016-10-09 11:10:25
I ordered to exchange lamps for used car buying. I was satisfied because I could buy it cheaper than a mass merchandise store.
This review is about item#9988246.
Maintenance of motorcycle
5
From Japan
On 2016-10-06 16:17:11
I was in trouble because it was not placed in major home centers and car accessories dealers. claw? The height and angle of the picture are difficult to judge somewhat in the photograph, but it was able to be exchanged without problems. Can be used in the tail lamp of Sky Wave CJ 46.
This review is about item#09988246.
Bike tail lamp
5
From Japan
On 2016-09-08 07:07:35
With 3 months use no problem No mer
This review is about item#09988212.
To a motorcycle
5
From Japan
On 2016-08-11 23:53:09
It was good that I could buy it cheaper than the home center in the neighborhood.
This review is about item#9988246.
Car directional support
5
From Japan
On 2016-02-17 19:30:36
Cadillac 's blinker has expired and I searched for a parts store but I was in trouble. It was cheap, it was found early and it was saved
This review is about item#09988167.
Replace with clear lens
5
From Japan
On 2016-02-07 18:56:22
I quickly did not get it and I immediately found it and purchased it immediately. I am very satisfied with the quality as I expected.
This review is about item#09988167.
Motorcycle maintenance
5
From Japan
On 2015-11-23 21:58:16
It is saved because it is cheap, because it is a valve to be used frequently. I will rip it.
This review is about item#09988212.
Stock for motorcycles
5
From Japan
On 2015-11-23 14:59:50
When purchasing it after it expires, you can not avoid buying it even if it is expensive, so I always buy spare parts. Especially this type of orange sphere is not available in mass merchandisers too much, so I think that it is important to keep stock.
This review is about item#09988167.

Related Products