Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Power Valve Clear, Blister Pack

4.57 (7)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Type Color Compatible Specification Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Type Color Compatible Specification Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10x31 S8.5/8.5 Single sphere Transparent Automotive room lamp, map lamp 12V8W 8 1Pack(2PC) 1 R104 09988465 8.99 SGD
Shipped after 2018-06-28
T16 W2.1x9.5d Single ball Clear Back lamp - 18 1PC 1 R118 09988334 4.99 SGD
In stock
T19L BAY15d Double ball Clear Cornering position lamp - - 1PC 1 R113 09988194 5.99 SGD
Shipped after 2018-06-28
T10 W2.1x9.5d Single sphere Clear Position license lamp - 5 1Pack(2PC) 1 R103 09988404 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Car back lamp
5
From Japan
On 2017-12-11 23:33:21
R118 T16 12v18w Used as a backlight for automobiles I will not go as far as "brightness feeling twice!", But about 50% will be brighter. The wet road became easy to see.
This review is about item#9988334.
To exchange balls
5
From Japan
On 2016-05-08 23:40:28
The price is cheap and very satisfying. We will continue to purchase on a regular basis
This review is about item#09988404.
Light car interior light
4
From Japan
On 2015-07-28 01:04:18
The genuine I used for the interior light was an 8 watt bulb, but this time I chose this 5 watt bulb that the brightness is the same as the halogen lamp. It was the same orange color as genuine products, and the brightness was also comparable. Although it is stated as "clear" in the package, it looked only orange as you see it.
This review is about item#09988404.
Car back lamp
5
From Japan
On 2014-09-02 13:14:54
It gets brighter when viewing the car at night and makes it easy to see
This review is about item#09988334.
Lamp replacement
3
From Japan
On 2014-02-20 15:30:03
I bought it by regular replacement of the lamp. I expected that it would be bright, but it was equivalent to the current standard · Spheres replaced were kept as spare balls.
This review is about item#09988334.
Sphere exchange
5
From Japan
On 2013-03-12 10:31:49
I use it as a back lamp of my car. It got much brighter. But, as for me, should I have more brighter LEDs or something?
This review is about item#09988334.
Brake & Tail Lamp
5
From Japan
On 2012-10-16 18:29:52
Purchased 21 W / 5 W with R 113. I used it for the rear brake & tail lamp from before. Although it has been over 8 years since the exchange, although the tail and the brake have not yet expired, since it uses 4 lights in all, it is attracted by the cheapness here, purchased as a spare and it is loaded on the car.
This review is about item#09988194.

Related Products