Buy more than* S$200* and get FREE SHIPPING

High Power Valve Platina White, Blister Pack

3.55 (11)
Rated Voltage (V)
12
Color
Platinum White
...see all>
Product Options
ADD TO CART
Type Compatible Specification Color Temperature (K) Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Specification Color Temperature (K) Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single ball Automotive back lamp - 3800 T16 W2.1x9.5d 18 1PC 1 R138 09988325 7.99 SGD
In stock
Single sphere Position lamp - 3800 T10 W2.1x9.5d 5 1Pack(2PC) 1 R130 09988413 8.99 SGD
In stock
Double bulb Cornering position lamp - 4100 S25 BAY15d 5-35 1PC 1 R137 09988203 -
Discontinued
[x]
Single sphere Back lamp - 4100 T20 W3x16d 27 1PC 1 R132 09988352 7.99 SGD
In stock
Single sphere Automotive back lamp - 4100 T19L BA15s 27 1PC 1 R131 09988343 7.99 SGD
Shipped after 2018-01-25
Single sphere Room map lamp 12V5W 3800 T8x29 S7/8 5 1PC 1 R134 09988456 7.99 SGD
Shipped after 2018-01-25
Single sphere Room map lamp - 3800 T10x31 S8.5/8.5 8 1PC 1 R133 09988544 7.99 SGD
In stock
Single sphere Map lamp 12V8W 3800 G14 BA9S 8 1PC 1 R135 09988474 13.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 3.55
11 Customer Reviews
The reviews are automatic translation.
As a position ball of a private car
3
From Japan
On 2018-01-10 15:03:45
Is not it a white light like the one in the item description, it is more pleasant than a normal ball? It is about degree.
This review is about item#9988413.
When exchanging the sphere
3
From Japan
On 2017-06-15 08:59:24
There is no problem with price / quality, but it does not shine as white as the picture of the package. I can not recommend it for people expecting white light.
This review is about item#09988325.
Maintenance of bulbs
4
From Japan
On 2016-07-13 18:20:29
Bright No particular problem. Is the home center cheaper?
This review is about item#09988413.
Back lamp bulb exchange
4
From Japan
On 2016-05-23 22:53:21
I was looking for a high intensity type, hit this. I want to obtain further brightness.
This review is about item#09988325.
vehicle inspection
5
From Japan
On 2015-08-31 00:36:32
I am using it for car width light, but it is best for customers of "LED up".
This review is about item#09988413.
Prad back lamp replacement work
4
From Japan
On 2015-07-20 03:04:16
The appearance is white GOOD stands out. I feel that the brightness during backing is inferior to normal. I think that it is a satisfactory level in total.
This review is about item#09988325.
Cornering ball
1
From Japan
On 2015-05-05 15:05:54
dark
This review is about item#09988203.
Hijet cargo back lamp
4
From Japan
On 2013-10-07 13:29:31
It became whiter and fashionable compared to the normal sphere. It is hard to say that the brightness is up. Although I was disappointed for a moment, I will give up thinking that it is a dress up well.
This review is about item#09988413.
Replace valve
5
From Japan
On 2012-10-16 18:23:31
Position lamp, used for number light. In the case of the clear lens, the blue color of the bulb appears through, but when it is lit it is close to white and the brightness is sufficient. I did not like the pale whiteness of the LEDs, so it was dare to make it a valve type, but it is very natural and can be likable. When it comes with brightness, R103 is used above, it is used for turn signal etc etc. It seems that life is a little short, for a bright part. As a consumable item, the price at the car accessory store is high, so it was good to buy it cheaply here.
This review is about item#09988413.
Reverse lamp of private car
5
From Japan
On 2011-02-03 12:19:31
We use this product for 5 vehicles including cars used at work. Even cars with smoked films, even cars with only one reverse lamp felt visibility improved. I passed the vehicle inspection without any problem.
This review is about item#09988413.

Related Products