Buy more than* S$200* and get FREE SHIPPING

Single Bulb G18/BA15s 12V, Blister Pack

4.00 (2)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
12
Type
Single ball
Color
Clear
Overall Length (mm)
35
Application
License lamp, parking, stop lamp
...see all>
Product Options
ADD TO CART
Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 12V10W 1Pack(2PC) 1 24 09988431 3.99 SGD
In stock
5 12V5W 1Pack(2PC) 1 21 09988447 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:54:26
no problem
This review is about item#09988447.
Showa 61 used for cars.
5
From Japan
On 2015-03-01 22:23:22
It is very satisfying to purchase at a cheap price.
This review is about item#09988447.

Related Products