Buy more than* S$200* and get FREE SHIPPING

Room Map Lamp Valve, Blister Pack

5.00 (2)
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Overall Length (mm) Application Purpose Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Application Purpose Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Room lamp, map lamp G14 BA9S 8 Single ball Transparent 1Pack(1PC) 1 74 58154792 2.99 SGD
Shipped after 2018-02-26
31 Room lamp, map lamp - T10x31 S8.5/8.5 10 Single ball Clear 1PC 1 72 09988535 2.99 SGD
Shipped after 2018-02-26
37 Room lamp, map lamp Room lamp, map lamp T10x37 S8.5/8.5 10 Single sphere Clear 1PC 1 73 36683227 2.99 SGD
Shipped after 2018-02-26
29 Room lamp, map lamp Room lamp, map lamp T8x29 S7/8 5 Single sphere Clear 1PC 1 71 36683211 2.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car Room Light
5
From Japan
On 2018-01-07 21:47:18
Considering the trouble of going to the car shop to buy it, it is helpful to get it from one light bulb.
This review is about item#9988535.
Number light of imported car
5
From Japan
On 2017-06-10 14:28:59
It arrived soon. I was saved because this size was hard to sell.
This review is about item#36683227.

Related Products