Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Two-WheeLED Vehicle Power Cable, General Use Type

4.78 (36)
...see all
Product Options
ADD TO CART
Cable Length (mm) Cable Outside Diameter (mm phi) Cap Type Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) Cable Outside Diameter (mm phi) Cap Type Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
550 8 Straight (Cable) Black (cap) Black Dedicated cable joint, terminal nut 1PC 1 S4K 35577507 33.60 SGD
Shipped after 2017-05-01
550 8 L-type (90 degree) (Cable) Yellow (cap) Black Dedicated cable joint, terminal nut 1PC 1 L2K 35577455 33.87 SGD
Shipped after 2017-05-01
550 8 102 degree type (Cable) Yellow (cap) Black Dedicated cable joint, terminal nut 1PC 1 X2K 35577552 33.60 SGD
Shipped after 2017-05-01
550 8 Straight (Cable) Blue (cap) Blue Dedicated cable joint, terminal nut 1PC 1 S1B 35577561 33.60 SGD
Shipped after 2017-05-01
550 8 Straight (Cable) Yellow (cap) Black Dedicated cable joint, terminal nut 1PC 1 S2K 35577525 33.60 SGD
Shipped after 2017-05-10
550 8 102 degree type (Cable) Black (cap) Black Dedicated cable joint, terminal nut 1PC 1 X4K 35577516 33.60 SGD
Shipped after 2017-05-01
550 8 120 degree type (Cable) Yellow (cap) Black Dedicated cable joint, terminal nut 1PC 1 V2K 35577473 33.60 SGD
Shipped after 2017-05-01
- - - - - 1PC 1 KA1B 58117017 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 KA3R 58117026 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HB1B 58116956 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HD1B 58116992 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HD3R 58117001 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HC1B 58116974 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 KB1B 58117035 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 KB3R 58117044 209.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HA3R 58116947 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HA1B 58116931 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HB3R 58116965 179.90 SGD
Shipped after 2017-05-10
- - - - - 1PC 1 HC3R 58116983 179.90 SGD
Shipped after 2017-05-10
550 8 102 degree type (Cable) Wine Red (cap) red wine Dedicated cable joint, terminal nut 1PC 1 X3R 35577577 33.87 SGD
Shipped after 2017-05-01
550 8 L type (90 degrees) (Cable) Blue (Connector) Blue Special cable joint, terminal nut 1PC 1 L1B 09991152 33.87 SGD
Shipped after 2017-05-01
550 8 L type (90 degrees) Cable) Wine red (Connector) Wine red Special cable joint, terminal nut 1PC 1 L3R 09991161 33.87 SGD
Shipped after 2017-05-01
550 8 120-degree type (Cable) Blue (Connector) Blue Special cable joint, terminal nut 1PC 1 V1B 09991177 33.87 SGD
Shipped after 2017-05-01
550 8 L type (90 degrees) (cable) black cap (black) Special cable joint, terminal nut 1PC 1 L4K 35577464 33.87 SGD
Shipped after 2017-05-01
550 8 120-degree type (Cable) Wine red (Cap) Wine red Special cable joint, terminal nut 1PC 1 V3R 35577482 33.87 SGD
Shipped after 2017-05-01
550 8 120-degree type (cable) black (Connector) Black Special cable joint, terminal nut 1PC 1 V4K 35577491 33.87 SGD
Shipped after 2017-05-01
550 8 Straight type (Cable) Wine red (Connector) Wine red Special cable joint, terminal nut 1PC 1 S3R 35577534 33.87 SGD
Shipped after 2017-05-01
550 8 102 degrees type (Cable) Blue (Connector) Blue Special cable joint, terminal nut 1PC 1 X1B 35577543 33.87 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 31
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.78
36 Customer Reviews
The reviews are automatic translation.
Super 7
5
From Japan
On 2016-12-18 19:34:45
It is very easy to use. We are very satisfied. I'm glad I bought.
This review is about item#9991161.
Maintenance of the bike
5
From Japan
On 2016-08-09 19:41:20
You can easily if they have a tool to cut the cable. Since the detailed manual is shipped with, I was able without It was the first time a problem. I feel so that the power of the engine is up.
This review is about item#9991152.
maintenance
5
From Japan
On 2016-06-10 23:54:36
ZZR1100 was attached to. That there reliability in specialized products, has become the point of purchase. Mounting after is that it and the idling of start-up was improved was super stable. Acceleration and fuel economy is the future of verification. The old body, I think that it is recommended parts.
This review is about item#58117044.
Exchange
3
From Japan
On 2016-03-06 19:39:55
We do not know the extent of the effect, but the replacement work was very simple.
This review is about item#35577561.
Attached to Guromu
5
From Japan
On 2016-02-23 20:50:24
Was attached to Guromu, I think I can not stand-alone evaluation so attached at the same time as the iridium plug, but the response has risen slightly. I think that was good because some remodeling sense because according to the model of color.
This review is about item#35577455.
Replacing Consumables
5
From Japan
On 2015-09-25 23:09:37
It was exchanged for the genuine parts of degradation. Idling, but does not change as racing can experience, the deteriorated parts A while and replace with a new one has the peace of mind that all right. Without any problem can be used, we are happy that were able to buy cheaper than bikes goods stores.
This review is about item#35577507.
Dress up
4
From Japan
On 2015-08-13 17:55:04
The difference in performance is not a thing, such as can be seen clearly. Last is better purchased thought that if good looks.
This review is about item#35577577.
Suzuki Choinori
5
From Japan
On 2015-07-13 12:22:24
It was replaced with the iridium plug. I think that it takes is getting better. Speed ​​originally do not know because it is not so much out of the bike.
This review is about item#09991161.
Suzuki Choinori
5
From Japan
On 2015-07-11 15:05:57
Use in Suzuki Choinori. Takes seems to have got better.
This review is about item#09991161.
Exchange of Chinese plug
5
From Japan
On 2015-06-21 15:48:06
Making the difference and made in China will be firmly and use with confidence
This review is about item#35577455.

Related Products