Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Wheeled Plug Cap

4.79 (63)
...see all>
Product Options
ADD TO CART
Compatible Plug (Type) Color (Cap) Cap Type Compatible Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Plug (Type) Color (Cap) Cap Type Compatible Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B - - - - 1pc 1 LBER-B 58117202 15.99 SGD
Shipped after 2018-05-07
B Black L type - Black 1PC 1 LB05E 58117053 8.99 SGD
In stock
B Black L type - Black 1PC 1 LB05EH 58117062 8.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EZ 58117141 15.99 SGD
Shipped after 2018-05-07
- Yellow 90 degree T-type type - - 1PC 1 TRS1233B-Y 58117412 53.99 SGD
Shipped after 2018-05-07
- Red 102 degree type - - 1PC 1 XB05F-R 58117561 11.99 SGD
Shipped after 2018-05-07
- Green 90 degree T-type type - - 1PC 1 TRS1233C-G 58117437 53.99 SGD
Shipped after 2018-05-07
- Red 90 degree T-type type - - 1PC 1 TB05EM-R 58117351 21.99 SGD
Shipped after 2018-05-07
- Black 120 degree Long type - - 1PC 1 VB05EYK 58117482 14.99 SGD
Shipped after 2018-05-07
- Red Straight - - 1PC 1 SZ05F-R 58117315 14.99 SGD
Shipped after 2018-05-07
- Red 90 degree T-type type - - 1PC 1 TRS1233A-R 58117394 53.99 SGD
Shipped after 2018-05-07
- Black Straight - - 1PC 1 SB05F 58117254 8.99 SGD
In stock
- Red Straight - - 1PC 1 SB05F-R 58117263 13.99 SGD
Shipped after 2018-05-07
- Black 120 degree Short - - 1PC 1 YB05F 58117604 8.99 SGD
In stock
- Red 120 degree Long type - - 1PC 1 VB05F-R 58117507 8.99 SGD
In stock
- Red Straight - - 1PC 1 SD05F-R 58117306 8.99 SGD
In stock
- Red 120 degree Long type - - 1PC 1 VD05F-R 58117543 8.99 SGD
In stock
- Black Straight - - 1PC 1 SD05FM 58117281 14.99 SGD
Shipped after 2018-05-07
- Red Straight - - 1PC 1 SD05FM-R 58117297 14.99 SGD
Shipped after 2018-05-07
- Black 120 degree Long type - - 1PC 1 VD05FMH 58117525 15.99 SGD
Shipped after 2018-05-07
- Red L Type - - 1PC 1 LB05E-R 58117132 8.99 SGD
In stock
- Red L Type - - 1PC 1 LB05F-R 58117166 8.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EP 58117114 8.99 SGD
In stock
- Black L Type - - 1PC 1 LBEPK 58117184 8.99 SGD
In stock
- Black Straight - - 1PC 1 SD05F 58117272 8.99 SGD
In stock
- Red L Type - - 1PC 1 LD05F-R 58117236 8.99 SGD
In stock
- Red 120 degree Short - - 1PC 1 YB05F-R 58117613 8.99 SGD
In stock
- Black 120 degree Long type - - 1PC 1 VD05F 58117516 8.99 SGD
In stock
- Black 102 degree type - - 1PC 1 XB05F 58117552 10.99 SGD
In stock
- Black 102 degree type - - 1PC 1 XD05F 58117577 10.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EHF 58117071 8.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EM 58117087 13.99 SGD
In stock
- Black 90 degree T-type type - - 1PC 1 TRS1225 58117367 53.99 SGD
Shipped after 2018-05-07
- Black 90 degree T-type type - - 1PC 1 TRS1233A 58117385 53.99 SGD
Shipped after 2018-05-07
- Black 90 degree T-type type - - 1PC 1 TRS1409 58117464 -
Discontinued
[x]
- Red 90 degree T-type type - - 1PC 1 TRS1409-R 58117473 34.99 SGD
Shipped after 2018-05-07
- Black 90 degree T-type type - - 1PC 1 TB05EMA 58117333 21.99 SGD
Shipped after 2018-05-07
- Red 102 degree type - - 1PC 1 XD05F-R 58117586 10.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EMH 58117096 13.99 SGD
In stock
- Red L Type - - 1PC 1 LB05EMH-R 58117105 15.99 SGD
Shipped after 2018-05-07
- Black L Type - - 1PC 1 LB10EH 58117175 10.99 SGD
Shipped after 2018-05-07
- Black L Type - - 1PC 1 LBER 58117193 -
Discontinued
[x]
- Black 90 degree T-type type - - 1PC 1 TRS1233C 58117421 -
Discontinued
[x]
- Blue 90 degree T-type type - - 1PC 1 TRS1408F-B 58117455 35.99 SGD
Shipped after 2018-05-07
- Blue 90 degree T-type type - - 1PC 1 TRS1225-B 58117376 59.99 SGD
Shipped after 2018-05-07
- Black 90 degree T-type type - - 1PC 1 TRS1233B 58117403 -
Discontinued
[x]
- Red L Type - - 1PC 1 LZ05F-R 58117245 13.99 SGD
In stock
- Black L Type - - 1PC 1 LB05EPK 58117123 8.99 SGD
In stock
- Black L Type - - 1PC 1 LC05EFK 58117211 15.99 SGD
Shipped after 2018-05-07
- Black 90 degree T-type type - - 1PC 1 TB05EM 58117324 -
Discontinued
[x]
- Red 90 degree T-type type - - 1PC 1 TB05EMA-R 58117342 21.99 SGD
Shipped after 2018-05-07
B Black L type - Black 1PC 1 LB05F 58117157 8.99 SGD
In stock
BC D C Black L type - Black 1PC 1 LD05F 58117227 8.99 SGD
In stock
- Black 120 degree Long type - - 1PC 1 VB05F 58117491 8.99 SGD
In stock
- Black 120 degree Long type - - 1PC 1 VD05FML 58117534 21.99 SGD
Shipped after 2018-05-07
- - - phi7mm (cable) - 1PC 1 LZ05F 09991116 -
Discontinued
[x]
- - - phi7mm (cable) - 1PC 1 SZ05F 09991125 11.99 SGD
In stock
- - - phi7mm (cable) - 1PC 1 XZ05F-R 09991134 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 53
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.79
63 Customer Reviews
The reviews are automatic translation.
Specifications for bike spa - cap plug cap.
5
From Japan
On 2018-04-19 16:36:11
The impression will change depending on the result as to whether there is no problem as it is a manufacturer's item, afterwards whether the trouble such as a leak does not appear ※ The defect does not occur for at least one year.
This review is about item#58117297.
Scooter Maintenance
5
From Japan
On 2018-04-16 15:22:18
I bought it as a replacement for the address V100 for 15 years and a half. Although it was a little longer than genuine, there was no particular problem. I replaced it in conjunction with the plug cable, but I am happy that I could give it cheaply.
This review is about item#58117132.
Old car restore
5
From Japan
On 2018-03-30 23:30:18
Except for the NGK logo, the price is about 1/3 with the exact same shape as the original one.
This review is about item#58117516.
'To the Super Cub in the early' 80s
5
From Japan
On 2018-03-27 20:34:06
IG coils are also changed, but they have never been replaced. This time, purchase for replacement from the plug cap. The product composition is composed of the body, spark plug side rubber, cable side rubber composition. It seems to screw in and connect. It was Mr. Monotaro and the price was also good. ***** Coupon please! ******
This review is about item#58117236.
Used for bikes
5
From Japan
On 2018-03-24 13:06:29
Used for XR 250/03. Exchange with iridium plug at the same time. I feel a feeling of torque more than before. However, since it is a normal code, there is a thing that the insertion is inconsistent and occasionally the engine can not be started. I thought exchange of code was also necessary. As a product, there is no problem.
This review is about item#9991134.
Motorcycle Maintenance
5
From Japan
On 2018-02-01 15:46:05
SD05FM can be used for Kawasaki Barrios, but it is better to prevent entry of dust as plug holes are deep (grommet etc). Although genuine products stick and cable is easy to escape, this has room for plug holes, so maintenance is easy.
This review is about item#58117297.
Used for the old car of the motorcycle
5
From Japan
On 2018-01-18 22:53:19
With trusted NGK products, the angle matched perfectly. The color is also not gaudy but I feel stylish, I am using very satisfied.
This review is about item#58117507.
For motorcycles
5
From Japan
On 2017-11-21 10:50:46
I think that it is cheap and high performance. Since 5 Ω resistors are included, noise removal can be expected. This part number is for integral type (Dalma) plug, so as not to make a mistake Red is cool It is recommended because it is cheaper than genuine products
This review is about item#58117132.
Engine auger (ground punch machine) repair
5
From Japan
On 2017-11-02 19:43:02
An acquaintance asked for machine repair 30 years ago and answered that the part was inquired to the production maker but "no stock". Choose the product with perimeter attached from the diameter of the plug that was equipped. The delivered goods were perfect and the engine was hit safely. The most quickly to reach! thanks
This review is about item#58117071.
Repair of Chinese scooter
5
From Japan
On 2017-09-25 20:10:32
It deteriorated and caused a leak, so I exchanged it. Flowstone, reliable NGK products. Boots are impressed with silicone rubber! The level is different from Chinese goods. After exchanging mistake is also corrected and it is very good.
This review is about item#9991134.

Related Products