Buy more than* S$200* and get FREE SHIPPING

Racing Cable for Two-WheeLED Vehicles

4.93 (14)
...see all>
Product Options
ADD TO CART
Cable Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 Silicon 1PC 1 CR-5 35684512 25.77 SGD
In stock
500 Silicon 1PC 1 CR-3 35684494 21.16 SGD
Shipped after 2017-12-25
500 Silicon made 1PC 1 CR-1 35684485 21.58 SGD
In stock
500 Silicon made 1PC 1 CR-2 09991186 21.58 SGD
In stock
500 Made of silicone 1PC 1 CR-4 35684503 21.58 SGD
In stock
1000 Silicon made 1PC 1 CR-6 35776623 25.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
14 Customer Reviews
The reviews are automatic translation.
Used as a plug cable of GN125H
5
From Japan
On 2017-07-25 10:06:24
It is used as a plug cable of GN125H. GN125H tried to replace because the plug cable was poor. Since power cables make it a shaved guy, it seemed better for racing cables than that, so I chose this one. The standard one was detached by turning counterclockwise from the ignition coil. After turning it by turning it clockwise, we wrapped a self-adhesive tape on the attachment part and finished it with a harness tape. After installation, it rushed up well with standard plug, so it turned to high rotation, so it was a correct answer.
This review is about item#9991186.
Cable exchange
5
From Japan
On 2017-07-15 15:34:46
From the moment we changed, idling became powerful, this much,
This review is about item#35684485.
Motorcycle 650cc As a remedy for engine malfunction, plug code replaced.
5
From Japan
On 2017-05-28 15:15:22
I felt that the condition of the engine improved considerably.
This review is about item#9991186.
maintenance
5
From Japan
On 2017-01-11 17:11:39
NGK's products are undoubtedly the best in the world. The cable is supple, and the fitting with the plug is also perfect.
This review is about item#9991186.
I am using it for a racer
5
From Japan
On 2016-10-16 23:34:20
This alone does not mean that the power will rise, but it will be this for the racer.
This review is about item#9991186.
Used for HONDA DAX
5
From Japan
On 2016-07-17 21:14:17
I do not know the performance, but there is no bad place Anything better feeling coco important
This review is about item#09991186.
Normal plug cap was damaged and replaced.
5
From Japan
On 2016-04-02 02:22:14
I attached it to Honda DIO 110 JF 31. It broke when removing the plug cap for inspection of the plug (it was only about three times removed) Since I was worried about durability even when I replaced it with a genuine product, I selected NGK. The difference in running performance (acceleration / fuel consumption) is not as visible as it is, but I feel like I feel better moodly because of changing the plug together. (It is a mood to the last) It is a scooter so it is not so conspicuous, but the red code that makes a glimpse is stylish. I used joints for installation but it was easy.
This review is about item#09991186.
Touring
4
From Japan
On 2015-09-09 15:28:18
I changed it to replace it with an iridium plug. I feel I got better with the accelerator
This review is about item#09991186.
Upgrade of horsepower of Suzuki GN125H
5
From Japan
On 2015-04-30 14:38:18
Even if you attach it to the motorcycle of the old car you will feel the power! Engine drive will also be good I think that fuel economy is also growing I think that it is optimum for eco
This review is about item#09991186.
Replacing the plug cord
5
From Japan
On 2014-07-12 20:46:07
Before performance first of all it's cool. I'm glad I bought it.
This review is about item#09991186.

Related Products