Buy more than* S$200* and get FREE SHIPPING

Car wash shampoo 1000

4.47 (17)
Corresponding Body Colors
(White, gray, dark, metallic, Pearl, MICA paint for cars) all paint-ready
pH
Slightly alkaline
Dilution Degree
In regards to 4L water, dilute with 50mL of this product
Type
No compound, liquid
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(1L) 1 S-30 09987984 15.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Car wash
5
From Japan
On 2017-08-08 23:33:07
It is easy to foam and it can be used for coated cars so I like it very much.
This review is about item#9987984.
When car wash
5
From Japan
On 2017-08-07 22:40:04
Very frothy, I think you can wash without scratching the car.
This review is about item#9987984.
At the time of washing before applying the coating agent
5
From Japan
On 2017-05-22 11:35:07
Yesterday, I used it for car washing before applying coating agent. Foaming is good and I am very satisfied. Repeat when it runs out.
This review is about item#9987984.
Car wash
5
From Japan
On 2017-03-16 15:44:52
Although I used it for the first time, I am satisfied with the beautiful and glossy finish.
This review is about item#9987984.
car wash
5
From Japan
On 2016-07-17 14:53:17
Even with just washing normally, it is often purchased and used continuously as a result of some brilliance
This review is about item#09987984.
car wash
4
From Japan
On 2016-07-05 11:25:39
Besides the wheel, it is a shampoo car wash once every five times, but the bubbles are fine and the sap is left with a little bubbles, then rinse it off. Unlike the one I used before, it fell nicely ... In that respect I feel that the coating is still left.
This review is about item#09987984.
car wash
5
From Japan
On 2016-05-26 20:37:56
It is characterized by a creamy finish of foam and it is easy to take with the feeling that insects dirt rises up to feel good even in the season when insects are attached to the bumper.
This review is about item#09987984.
car wash
5
From Japan
On 2016-04-15 16:48:18
Foaming is good and comfortable to use and it is very good.
This review is about item#09987984.
car wash
4
From Japan
On 2015-12-06 22:13:58
I have been using it for ages. Especially neither possible nor impossible. But I wonder if I will continue to use it? It is!
This review is about item#09987984.
To car wash
4
From Japan
On 2015-11-11 21:48:29
It is a very creamy foam.
This review is about item#09987984.

Related Products