Buy more than* S$200* and get FREE SHIPPING

Cross Wrench, Aluminium Wheel Supported

3.29 (7)
Socket Size (mm)
Flat-type-17, 19, 21, 23
Prop size (phi mm)
15.8
Weight (kg)
About 1.3
Overall Length (mm)
404x404
Material
Special steel
Application
Replace tires and aluminum wheels
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-43 09988562 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Tire exchange
1
From Japan
On 2015-12-10 14:57:16
Although it used it immediately after purchase, it is a bad product that the socket part is broken. Although it is said to be thin type, it is too strong and not usable.
This review is about item#09988562.
Used for car tire change. (Normal Tire and Statless Tire)
5
From Japan
On 2014-12-26 15:56:06
It is a cross type, stable and easy to use tool.
This review is about item#09988562.
Aluminum Wheel Tire Replacement
1
From Japan
On 2014-05-24 16:12:54
Although it is described as thin type, it was not very thin and not usable.
This review is about item#09988562.
Aluminum Wheel Tire Replacement
1
From Japan
On 2014-05-24 16:00:46
Although it was thin type, it is not very thin and can not be used.
This review is about item#09988562.
Tightening of the wheel nut at the time of studless tire change
5
From Japan
On 2013-11-19 19:50:53
I have an ordinary cross wrench but you can easily replace the tire with an aluminum wheel without having to bother with the thin wall impact.
This review is about item#09988562.
Tire change twice a year.
5
From Japan
On 2013-03-25 15:14:51
Until now I used the L type wrench that came with the car, but it is stable and easy to use as it can be loosened or tightened with both hands. The work became a little faster and became easier.
This review is about item#09988562.
Tire change etc.
5
From Japan
On 2012-09-21 12:34:01
I think that it is light and easy to use. The price is also satisfied. I wish I could choose the silver part in the middle.
This review is about item#09988562.

Related Products