Buy more than* S$200* and get FREE SHIPPING

For Cable Joint Plug Cord

4.43 (14)
Overall Length (mm)
62
Compatible
phi7mm (plug cap cord, conventional cable)
Application
For attaching plug cap cord.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-1 09990294 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Remodeling
5
From Japan
On 2018-03-24 18:01:57
I doubt whether this connection method will be effective, but I think whether there is a problem in particular.
This review is about item#9990294.
Replacing the plug cord
5
From Japan
On 2017-08-11 10:16:31
The ignition coil was in trouble with the plug cord type, but if there is this, it is interchangeable. It is saved because there are only a few things that can be connected firmly with this part of the hand.
This review is about item#9990294.
To the joint of the plug cord
5
From Japan
On 2017-07-15 15:32:20
There is this and there is nothing, it is a big difference, work proceeded smoothly
This review is about item#9990294.
Motorcycle Maintenance
5
From Japan
On 2017-06-29 19:57:18
I used it for repair of Honda Duck 70 plug wire but it is used without problems.
This review is about item#9990294.
Auto Repair
3
From Japan
On 2016-05-21 22:39:26
It is normally good.
This review is about item#09990294.
It is necessary for connection of NGK cable and genuine cable.
5
From Japan
On 2016-04-02 02:24:56
It was very easy to connect.
This review is about item#09990294.
Replacing the plug cord
3
From Japan
On 2016-01-14 17:59:10
I used it to exchange the plug cord of Heisei 8 years drag star. Because it is NGK's thing, it can be used with confidence. There was also no way to use it with explanation on the reverse side.
This review is about item#09990294.
Outside (purchased as a joint substitute for extension cord for sparking from high-pressure neon transformer)
5
From Japan
On 2015-02-13 11:12:49
Since it is an NGK product, it can be used with confidence. I used it for sparking from neon transformer (output 15 KV), not the original ignition plug cord extension. It is purchased as an extension substitute joint substitute. There was no problem with the withstand voltage.
This review is about item#09990294.
Consumable item exchange
4
From Japan
On 2014-04-16 09:39:04
I purchased it as a fitting with a new cap because the plug cap worn out. I think that work was also easy so it was good
This review is about item#09990294.
Regeneration of light cars 30 years ago.
5
From Japan
On 2014-02-16 14:52:15
Is good. For the sake of completeness, we applied an optional silicone sealer (Swan) to the joint.
This review is about item#09990294.

Related Products