Buy more than* S$200* and get FREE SHIPPING

Wheel Sponge Stick

4.20 (20)
Dimension (phi x Height H) (mm)
34x230
Type
Stick type
Application
Automobile wheel cleaning
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 03088 09987065 5.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
Such as the car wash the car of aluminum wheels
3
From Japan
On 2016-09-30 08:05:30
You can use without any separate issue.
This review is about item#09987065.
Cleaning of the wheel
5
From Japan
On 2016-07-17 19:14:16
Also wash clean towards the narrow back.
This review is about item#09987065.
Wheel cleaning
1
From Japan
On 2016-04-05 10:34:24
I think that sponge part may be more firmly. In particular, the distal end portion. It is more Kosi strong it is easy to use.
This review is about item#09987065.
Cleaning of the wheel
4
From Japan
On 2015-12-26 23:50:47
There is no feeling that scrub put the force, but it is perfect and fits easy-to-use. Speaking the greed, I think that the longer a little more. When used in conjunction with the usual sponge I think just good.
This review is about item#09987065.
Wheel cleaning
4
From Japan
On 2015-09-09 18:50:10
Ease of use is good, is useful because it reaches from the gap to the back of the wheel. Dirt of the wheel, because it does not take and not rub polish with the water, you will clean the last to put the water. Since the sponge tip is worn out, you have to buy regularly as consumables.
This review is about item#09987065.
Wheel cleaning
5
From Japan
On 2014-10-22 09:58:39
By the durability anxiety, were two bulk buying. Durability of the portion of the tip is strong is unlikely, but scrub is a problem that seems. Easily enter between the spokes, easy-to-use.
This review is about item#09987065.
Cleaning of tire wheel and caliper.
5
From Japan
On 2014-07-21 01:59:03
Hope that I did not, but I am satisfied now washable is a place that did not wash until now since entering the narrow place surprisingly wash easier. I did a particularly good job in between the foil. Caliper also became beautiful. Bad place is too squishy from tip to 40mm, is soon likely to be useless. I want a little more hard.
This review is about item#09987065.
Cleaning of aluminum wheel
5
From Japan
On 2014-05-17 08:45:30
But we all satisfy become a beautiful narrow gap. It is a 2-th purchase. Air valve peripheral does not wash, I want you to turn on a narrow brush with the built-in stick.
This review is about item#09987065.
Used to wash the aluminum wheel
5
From Japan
On 2014-03-20 20:51:49
Use is easy. I originally did not expect so much endurance, how to use (a lot by using the foam detergent, too much not rub to brute force) by, I think that I can be extended durability.
This review is about item#09987065.
wheel
4
From Japan
On 2013-06-16 18:32:59
It was easy to use. Is it durable?
This review is about item#09987065.

Related Products