Buy more than* S$200* and get FREE SHIPPING

Wheel Sponge Wide

3.33 (3)
Dimension (mm)
230x75x30
Material
Handle/ ABS resin Sponge/Polyurethane foam mesh/polyester
Application
Automobile wheel cleaning
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 03087 09987074 7.92 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Car wash of aluminum wheels
3
From Japan
On 2016-09-30 08:05:51
I can use it without problems separately.
This review is about item#09987074.
Cleaning the wheel of the deep rim (8. 5 - 9.5 J)
4
From Japan
On 2016-04-28 21:19:18
I was using a wheel sponge of Joyful but it seems that it was out of print, so I bought it as a substitute. I want a little more length. I think that it will reach the back of the wheel if there is a length of about 35 cm. The shape of the inner part of the rim is not flat but it is complicated to step away from the sponge so if it is possible it would be great if you could add a large spherical sponge to the tip of the current item.
This review is about item#09987074.
To wash the aluminum wheels
3
From Japan
On 2015-06-01 14:26:49
Although I am using it many times, I have only about one season and the inside sponge is useless. I used it because it is cheap for the price.
This review is about item#09987074.

Related Products