Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mirror Finish Cross

5.00 (8)
Dimension (mm)
About 450x340
Material
Polyester 80% Nylon 20%
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 S-45 09988036 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Car wax finish
5
From Japan
On 2017-11-13 19:27:14
Although goods are very good, it would be good if the price was a bit cheaper.
This review is about item#9988036.
car wash
5
From Japan
On 2015-05-19 15:19:32
I think this is the best among a number of crosses. Water absorption, lift up is Pikaichi! But the price is expensive.
This review is about item#09988036.
Acrylic polish
5
From Japan
On 2015-04-06 11:04:40
This was the easiest to use. It was soft and gentle on acrylic. Since fibers do not come out, it is ideal for acrylic polishing.
This review is about item#09988036.
To finish after coating
5
From Japan
On 2014-11-28 16:56:20
I have used it for a long time, but as I finish it I can not go to the mirror like the name, but it is quite glossy.
This review is about item#09988036.
WAX final wipe up, final wipe up after car wash
5
From Japan
On 2014-10-12 20:49:07
It was used in WAX final lift-up, and shine increased. It seems that the water absorbing power is also good, so when using it I think I will use it for the final wiping up after car wash.
This review is about item#09988036.
Finish wiping after coating construction
5
From Japan
On 2014-08-23 21:38:49
After coating construction and maintenance, gently wipe up the dry body and the coated surface will be smoothed and the finish will be very good. It might be a placebo but please try it once.
This review is about item#09988036.
Final wiping up after construction of SUREASTER zero water.
5
From Japan
On 2012-04-11 13:09:13
It is absolutely indispensable for the final wiping up of the car wash and the final finish of the polish! It gives a great gloss feeling.
This review is about item#09988036.
Wax finish
5
From Japan
On 2012-03-10 22:57:06
A beautiful gloss with a transparent feeling comes out. Wiping leaves can be cleaned neatly. It is easy to compare size and easy to use. The size is also good made from expensive wiping mittens of certain well-known manufacturers.
This review is about item#09988036.

Related Products